CSR2125N - Type CSR Main BRKR Kit 125A/2 Pole 120/240V 25K

Eaton

  • $294.12 (Each)
  • $294.12 (Each)

In-Stock: 2 available locally (Siloam Springs, AR) (change location)
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
CSR2125N
Manufacturer
Eaton
Manufacturer's Part Number
CSR2125N
Description
Type CSR Main BRKR Kit 125A/2 Pole 120/240V 25K
Base Mount Breaker, 125 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 3.1 In Overall Length, 2 In Overall Width, 1 LB
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 2 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782114019733 / 00782114019733
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$294.12 (Each)
Stock Availability
Siloam Springs
2 (Check another store)
Springdale
2
All Stores
407
Resources
Images
 
 
CSR2125N - Small Image
 
CSR2125N - Large Image
 
CSR2125N - Large Image
Attachments
 
 
CSR2125N - Specification Sheet
Brochures
 
 
CSR2125N - Brochure
Other Links
 
 
CSR2125N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Voltage Rating
120/240 V ac
Wire Size
#2 AWG to 300 kcmil
interrupt rating
25 kAIC
Poles
2
Dimensions and Weight
Overall Length
3.1 in
Descriptions
Product Type
Base Mount Breaker
Long Description
Base Mount Breaker, 125 A, Panel Mount, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, 3.1 in Overall Length, 2 in Overall Width, 1 lb
Short Description
2P Base Mount Breaker, 125 A, 120/240 VAC
extra long description
ETN CSR2125N CSR Main Kit 125A/2 Po
Description
TYPE CSR MAIN BRKR KIT 125A/2 POLE 120/240V 25K
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Additional Information
circuit breaker type
Base Mount Breaker
Mounting Type
Panel Mount
Overall Width
2 in
for use with
Type ECC Unit Enclosures
Standards Met
UL 489 Listed
dimensions
3.1000 IN X 2.0000 IN X 3.1000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSR2125N
GTIN
00782114019733
UPC
782114019733
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 407

Location search:
These alternate items can be purchased instead of CSR2125N.
Jump To:

Similar Items

Similar items are close alternatives to CSR2125N, though they may not be 100% alike.

Circuit Breaker, 125 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;24...
  • Our Part #: BW2125
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BW2125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.48) ·
BW2125 - Eaton Corp

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$174.48

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat