CHF115 - Type CHF BRKR 15A/1P 120/240V 10 Kaic

Eaton

  • $13.06 (Each)
  • $13.06 (Each)

  • $130.60 (Per 10)

  • $653.00 (Per 50)

In-Stock: 99 available locally (Rockwall, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CHF115
Manufacturer
Eaton
Manufacturer's Part Number
CHF115
Description
Type CHF BRKR 15A/1P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.30 LB
Slang Terms

Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685361833 / 00786685361833
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.06 (Each)
Carton
$130.60 (Per 10)
Standard Packaging
$653.00 (Per 50)
Stock Availability
Rockwall
99 (Check another store)
DFW RDC
171
All Stores
9,708
Resources
Images
 
 
CHF115 - Small Image
 
CHF115 - Large Image
 
CHF115 - Large Image
Attachments
 
 
CHF115 - Specification Sheet
Brochures
 
 
CHF115 - Brochure
Tech Bulletins
 
 
CHF115 - Tech Bulletin
Other Links
 
 
CHF115 - Other
Features
Current Rating
15 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
1
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 15A/1P 120/240V 10 KAIC
Product Type
Standard Trip Circuit Breaker
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Short Description
Standard Trip Circuit Breaker, 15 A, 120/240 VAC
Long Description
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.30 lb
extra long description
ETN CHF115 TYPE CHF BREAKER 15A / 1
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.75 in
for use with
Type CH Loadcenters
Standards Met
UL 489 Listed;IGCC 4813
dimensions
0.7000 IN X 3.2000 IN X 2.6000 IN
Trip Type
Trip flag
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
CHF115
GTIN
00786685361833
UPC
786685361833
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.30 lb
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL 489,HACR Rated
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
Total availability: 9,708

Location search:
These alternate items can be purchased instead of CHF115.
Jump To:

Similar Items

Similar items are close alternatives to CHF115, though they may not be 100% alike.

Standard Trip Circuit Breaker, 20 A, Common Tripping Mechanism, Plug-On, 120/240...
  • Our Part #: CHF120
  • Rockwall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($130.60) · 50 ($653.00)
CHF120 - Eaton Corp

Rockwall Availability: In Stock

Total Availability: In Stock

Book Price

$13.06

Each

QTY:
Each
Add
Eaton CH Thermal Magnetic Circuit Breaker, Type CHF 3/4-Inch Standard Circuit Br...
  • Our Part #: CHF120
  • Rockwall Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CHF120
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
CHF120 - Eaton Corp

Rockwall Availability: In Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Abbinstall MQ115|Eaton CUHCH115|Eaton CUHCHQ115|Geindust GTHQP115|Geindust THQP1...
  • Our Part #: CH115
  • Rockwall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CH115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.63)
CH115 - Eaton Corp

Rockwall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.63

Each

QTY:
Each
Add

* All prices subject to change.