CHF115 - Type CHF BRKR 15A/1P 120/240V 10 Kaic

Eaton

  • $16.22 (Each)
  • $16.22 (Each)

  • $162.20 (Per 10)

  • $811.00 (Per 50)

In-Stock: 249 available locally (Ft. Worth, TX) ( change location)
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
CHF115
Manufacturer
Eaton
Manufacturer's Part Number
CHF115
Description
Type CHF BRKR 15A/1P 120/240V 10 Kaic
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.30 LB
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685361833 / 00786685361833
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.22 (Each)
Carton
$162.20 (Per 10)
Standard Packaging
$811.00 (Per 50)
Stock Availability
Ft. Worth
249 (Check another store)
DFW RDC
1,088
All Stores
11,961
Resources
Tech Bulletins
 
 
CHF115 - Tech Bulletin
Images
 
 
CHF115 - Small Image
 
CHF115 - Large Image
 
CHF115 - Large Image
Attachments
 
 
CHF115 - Specification Sheet
Other Links
 
 
CHF115 - Other
Brochures
 
 
CHF115 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Interrupt Rating
10 kAIC
Poles
Single-pole
Voltage Rating
120/240 V ac
Dimensions and Weight
Overall Length
3 in
Descriptions
Description
TYPE CHF BRKR 15A/1P 120/240V 10 KAIC
Extra Long Description
ETN CHF115 TYPE CHF BREAKER 15A / 1
Features
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and trip- free handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip co
Long Description
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 0.75 in Overall Width, 0.30 lb
Product Type
Standard Trip Circuit Breaker
Short Description
Standard Trip Circuit Breaker, 15 A, 120/240 VAC
Additional Information
Circuit Breaker Type
Standard Trip Circuit Breaker
Dimensions
0.7000 IN X 3.2000 IN X 2.6000 IN
For Use With
Type CH Loadcenters
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
0.75 in
Standards Met
UL 489 Listed;IGCC 4813
Trip Type
Trip flag
Tripping Mechanism
Common
Manufacturer Information
Brand
Viton(R)
Manufacturers Part Number
CHF115
GTIN
00786685361833
UPC
786685361833
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight
0.30 lb
Weight per each
0.3
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
Standard
UL 489,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,961

Location search:
These alternate items can be purchased instead of CHF115.
Jump To:

Similar Items

Similar items are close alternatives to CHF115, though they may not be 100% alike.

Cross Referenced

These items are similar to CHF115 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR115 Eaton 00786676362054
CHF115 Eaton 00786685361833
THQL1115 GENERAL ELECTRIC 00783164012859
LB115-T Leviton 00078477644614

* All prices subject to change.

Begin Live Chat