FAZC101SP - Faz Ul 1077 Supplementary 1P 10A C Curve Single PK

Eaton

  • $108.46 (Each)
  • $108.46 (Each)

In-Stock: 2 available locally (Springdale, AR) (change location)

QTY:
Each
Quick Specs
Catalog Number
FAZC101SP
Manufacturer
Eaton
Manufacturer's Part Number
FAZ-C10/1-SP
Description
Faz Ul 1077 Supplementary 1P 10A C Curve Single PK
Supplementary Protector, C Curve, 10 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277 V Ac;48 V DC, 50/60 HZ, 3.15 In Overall Height, 0.7 In Overall Width, 0.3 LB
Slang Terms

Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector
Classification
Powerdefense Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
015081637618 / 4015081637614 / 04015081637614
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$108.46 (Each)
Stock Availability
Springdale
2 (Check another store)
All Stores
5
Resources
Images
 
 
FAZC101SP - Large Image
 
FAZC101SP - Large Image
Specifications Sheets
 
 
FAZC101SP - Specification Sheet
Installation Sheets
 
 
FAZC101SP - Installation Sheet
Attachments
 
 
FAZC101SP - Specification Sheet
Features
Current Rating
10 A
interrupt rating
10 kAIC
Voltage Rating
277 V ac;48 V dc
Poles
1
Interrupting Rating
10 Kiloamp at 277 Volt AC, 10 Kiloamp at 48 Volt DC (UL, CSA)
Terminal Type
Screw
Dimensions and Weight
Size
0.7 Inch Width x 3.15 Inch Height
Descriptions
Product Type
Supplementary Protector
Long Description
Supplementary Protector, C Curve, 10 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277 V ac;48 V dc, 50/60 Hz, 3.15 in Overall Height, 0.7 in Overall Width, 0.3 lb
Short Description
1P Supplementary Protector, 10 A, 277 VAC;48 V dc
Description
FAZ UL 1077 SUPPLEMENTARY 1P 10A C CURVE SINGLE PK
extra long description
CURRENT LIMITING, THERMAL MAGNETIC TYPE; 0.7 INCH WIDTH X 3.15 INCH HEIGHT SIZE; UL 1077, CSA C22.2, CCC APPROVAL; 277 VOLT AC AT 50/60 HERTZ, 48 VOLT DC (UL/CSA) VOLTAGE RATING; DIN RAIL MOUNTING; 10 KILOAMP AT 277 VOLT AC, 10 KILOAMP AT 48 VOLT DC (UL, CSA) INTERRUPTING RATING; 10 AMP CURRENT RATING; 1 POLE(S); SCREW TERMINAL TYPE; 5 TO 10 X RATED CURRENT TRIP SETTING; CUTLER-HAMMER BRAND; ROHS/VDE/ABS COMPLIANT; APPLICABLE STANDARD IEC 60947-2; FAZ MODEL
Commodity Description
1 Pole Supplementary Protector Circuit Breakers
Additional Information
RoHS/VDE/ABS Compliant; Applicable Standard IEC 60947-2
Additional Information
Curve Type
C
Tripping Mechanism
Thermal Magnetic
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Overall Height
3.15 in
Overall Width
0.7 in
Standards Met
UL 1077 Listed, CSA C22.2, CCC Certified;RoHS/vde/abs compliant;applicable standard iec 60947-2
Trip Setting
5 to 10 x Rated Current
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
FAZ-C10/1-SP
Model
FAZ
GTIN
04015081637614
UPC
015081637618
Taxonomies, Classifications, and Categories
Category Description
Powerdefense Breakers
Type
CURRENT LIMITING, THERMAL MAGNETIC
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Approval
UL 1077, CSA C22.2, CCC
Mounting
DIN RAIL
Total availability: 5

Location search:

Greater Springdale Area

Location Stock Available
Springdale
2 View Store

Distribution Centers

Location Stock Available
Nashville RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for FAZC101SP.

* All prices subject to change.