ECN0501AAAR63C - Non-Combo Nema 1 FVNR SZ 0 120VAC Coil

Eaton

  • $636.03 (Each)
  • $636.03 (Each)

In-Stock: 1 available locally (Leesville, LA) (change location)

QTY:
Each
Quick Specs
Catalog Number
ECN0501AAAR63C
Manufacturer
Eaton
Manufacturer's Part Number
ECN0501AAA-R63/C
Description
Non-Combo Nema 1 FVNR SZ 0 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 0, 4-20A Solid-State Relay Without Ground Fault
Slang Terms

Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450384 / 00786685450384
Weight per unit
11.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$636.03 (Each)
Stock Availability
Leesville
1 (Check another store)
Alexandria
2
All Stores
22
Resources
Images
 
 
ECN0501AAAR63C - Small Image
 
ECN0501AAAR63C - Large Image
 
ECN0501AAAR63C - Large Image
 
ECN0501AAAR63C - Large Image
 
ECN0501AAAR63C - Large Image
Brochures
 
 
ECN0501AAAR63C - Brochure
Other Links
 
 
ECN0501AAAR63C - Other
 
ECN0501AAAR63C - Other
 
ECN0501AAAR63C - Other
 
ECN0501AAAR63C - Other
Dimensions and Weight
Width
10.1
Depth
14.9
Height
8.5
Size
NEMA size 0
Descriptions
Product Type
Non-Combo Nema 1 FVNR SZ 0 120VAC Coil
extra long description
ETN ECN0501AAA-R63/C NON-COMBO NEMA
Description
NON-COMBO NEMA 1 FVNR SZ 0 120VAC COIL
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 0, 4-20A solid-state relay without ground fault
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
Manufacturer Information
Manufacturers Part Number
ECN0501AAA-R63/C
Brand
Eaton
GTIN
00786685450384
UPC
786685450384
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Packaging
Weight per each
11.6
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
These alternate items can be purchased instead of ECN0501AAAR63C.
Jump To:

Similar Items

Similar items are close alternatives to ECN0501AAAR63C, though they may not be 100% alike.

Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Com...
  • Our Part #: ECN0501AAAR63B
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECN0501AAA-R63/B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($989.85)
ECN0501AAAR63B - Eaton Corp

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$989.85

Each

QTY:
Each
Add

* All prices subject to change.