D1RAA - Socket - For D1 Relays

Eaton Corp

  • $20.32 (Each)
  • $20.32 (Each)

In-Stock: 3 available locally (Paris, TX) ( change location)
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
D1RAA
Manufacturer
Eaton Corp
Manufacturer's Part Number
D1RAA
Description
Socket - For D1 Relays
Socket, General Purpose Plug-In Relays Application, 20 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 3.33 In;84 MM Overall Height, 0.82 In;21 MM Overall Length, 1.18 In;30 MM Overall Width, D1RR Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
-
UPC/EAN/GTIN
786685932170
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.32 (Each)
Stock Availability
Paris
3 (Check another store)
Tyler
7
All Stores
280
Resources
Specifications Sheets
 
 
D1RAA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Shape
Rectangular
Terminal Type
Screw Clamping
Voltage Rating
300 V
Dimensions and Weight
Overall Length
0.82 in;21 mm
Descriptions
Description
SOCKET - FOR D1 RELAYS
Long Description
Socket, General Purpose Plug-In Relays Application, 20 A Current Rating, Made in USA, DIN Rail Mount/Panel Mount, 3.33 in;84 mm Overall Height, 0.82 in;21 mm Overall Length, 1.18 in;30 mm Overall Width, D1RR Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.1 lb Weight
Product Type
Socket
Short Description
Socket, 20 A
Additional Information
Made In USA
yes
Mounting Type
DIN Rail Mount/Panel Mount
Overall Height
3.33 in;84 mm
Overall Width
1.18 in;30 mm
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D1RAA
Series
D1RR
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Plug-In Relays
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D1RAA.
Jump To:

Similar Items

Similar items are close alternatives to D1RAA, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat