D1RAA - Socket - For D1 Relays

Eaton Corp

  • $20.32 (Each)
  • $20.32 (Each)
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
D1RAA
Manufacturer
Eaton Corp
Manufacturer's Part Number
D1RAA
Description
Socket - For D1 Relays
Socket, General Purpose Plug-In Relays Application, 20 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 3.33 In;84 MM Overall Height, 0.82 In;21 MM Overall Length, 1.18 In;30 MM Overall Width, D1RR Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
-
UPC/EAN/GTIN
786685932170
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.32 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
123
Resources
Specifications Sheets
 
 
D1RAA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D1RAA.
Jump To:

Similar Items

Similar items are close alternatives to D1RAA, though they may not be 100% alike.

D1 Series Socket, Used With D1PR1 and D1PF1 Relays, Module Size B, 300V Nominal ...
  • MFR Part #: D1PAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($80.50) ·
D1PAA - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$8.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat