AYP040 - 4/0 Al/Cu Offset Comp Terminal

Burndy

  • $56.41 (Each)
  • $56.41 (Each)

  • $564.10 (Per 10)
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
AYP040
Manufacturer
Burndy
Manufacturer's Part Number
AYPO4/0
Description
4/0 Al/Cu Offset Comp Terminal
Aluminum Compression Pin Adapter, 4/0 Awg, 0.42" Plug Dia, 1.22" Plug Length, Al/Cu Rated, Tin Plated.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
781810738368 / 00781810738368
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.41 (Each)
Standard Packaging
$564.10 (Per 10)
Resources
Images
 
 
AYP040 - Small Image
 
AYP040 - Large Image
Attachments
 
 
AYP040 - Specification Sheet
Brochures
 
 
AYP040 - Brochure
Other Links
 
 
AYP040 - Other
 
AYP040 - Other
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
35 kV
Material
Aluminum
insulation
True
Material, Color, and Finish
Finish
Tin-Plated
Color Code
WHITE
Descriptions
Product Type
Terminal
extra long description
BUR AYPO4/0 4/0STR AL OFFSET HYPLUG
Description
4/0 AL/CU OFFSET COMP TERMINAL
Long Description
Aluminum Compression Pin Adapter, 4/0 AWG, 0.42" Plug Dia, 1.22" Plug Length, Al/Cu Rated, Tin Plated.
Special Features
Features: All-Aluminum Electro-Tin Plated design eliminates possible bi-metallic corrosion and provides shortest connector length design possible for easy installation in equipment with limited space. Solid electro-tin plated aluminum plug makes properly connection easily. Smooth surface on the solic EC plug provides greater area contact establishing excellent conductivity. Solid plug has equivalent cross-sectional area as current carrying equivalent copper wire permitting use of larger aluminum wire to co
Additional Information
pallet quantity
2960
Die Index
298
Conductor Type
CODE/FLEX
Insulation Type
Rubber
Manufacturer Information
Brand
BURNDY
Manufacturers Part Number
AYPO4/0
GTIN
00781810738368
UPC
781810738368
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Pin Adapters
Packaging
Weight per each
0.12
Carton
1
Package
10
Uses, Certifications, and Standards
Temperature Rating
194
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AYP040.
Jump To:

Similar Items

Similar items are close alternatives to AYP040, though they may not be 100% alike.

Solid Pin Terminal For Copper and Aluminum Conductors 4/0 Awg All-Aluminum Pin T...
  • Our Part #: PTS40
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTS4/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.63) ·
PTS40 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.63

Each

QTY:
Each
Add
Stranded Bi-Metallic Pin Terminal 4/0 Awg Stranded Bi-Metallic Pin Terminals Is ...
  • Our Part #: PT40
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: PT4/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PT40 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Offset Pin Terminal 4/0 Awg All-Aluminum Pin Terminals Is Designed For Terminati...
  • Our Part #: PT040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PTO-4/0
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($425.96) ·
PT040 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AYP040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO4/0 Burndy 00781810738368
PT4/0 Greaves 00784491519141
ACM4/0 ILSCO 00783669009149
ACO4/0 ILSCO 00783669009545
CPM4/0 ILSCO 00783669008548
PTO4/0 NSi Industries 00662381033222
TPO40 Penn-Union 00785037680202
CEPO4/0 Hubbell Power Systems n/a

* All prices subject to change.

Begin Live Chat