PT040 - 4/0 Offset Terminal

Nsi

  • $42.60 (Each)
  • $42.60 (Each)

  • $425.96 (Per 10)

  • $4,259.61 (Per 100)
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
PT040
Manufacturer
Nsi
Manufacturer's Part Number
PTO-4/0
Description
4/0 Offset Terminal
Offset Pin Terminal 4/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033222 / 6623810332228 / 00662381033222
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.60 (Each)
Carton
$42.60 (Each)
Standard Packaging
$425.96 (Per 10)
Resources
Images
 
 
PT040 - Small Image
 
PT040 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
2/0 Pin
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=2.79 - OD=.850 - ID=.547 - Pin Dia=.420
Descriptions
Product Type
Aluminum Pin Terminal Al Pin Os 4/0 Awg
Description
4/0 OFFSET TERMINAL
extra long description
NSI PTO-4/0 Aluminum Pin Terminal A
Features
Offset Pin Terminal 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Offset Pin Terminal 4/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
4/0 AWG (STR) - 2/0 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTO-4/0
GTIN
00662381033222
UPC
662381033222
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Offset Pin
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT040.
Jump To:

Cross Referenced

These items are similar to PT040 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO4/0 Burndy 00781810738368
PT4/0 Greaves 00784491519141
ACM4/0 ILSCO 00783669009149
ACO4/0 ILSCO 00783669009545
CPM4/0 ILSCO 00783669008548
PTO4/0 NSi Industries 00662381033222
TPO40 Penn-Union 00785037680202
90987 Morris 00601986909877

* All prices subject to change.

Begin Live Chat