PT40 - 4/0 to 1/0 Reducer

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT40
Manufacturer
Nsi
Manufacturer's Part Number
PT4/0
Description
4/0 to 1/0 Reducer
Stranded Bi-Metallic Pin Terminal 4/0 Awg Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033079 / 6623810330798 / 00662381033079
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PT40 - Large Image
 
PT40 - Large Image
Brochures
 
 
PT40 - Brochure
Tech Bulletins
 
 
PT40 - Tech Bulletin
Other Links
 
 
PT40 - Other
 
PT40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
2/0 Pin
Voltage Rating
600 V
Material
Aluminum - Tin Plated Copper Pin
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=3.52 - OD=.900 - ID=.547 - Pin Dia=.405
Descriptions
Description
4/0 TO 1/0 REDUCER
Product Type
Al Pin Terminal Cu Pin 4/0 Awg
extra long description
NSI PT4/0 Al Pin Terminal Cu Pin 4/
Features
Stranded Bi-Metallic Pin Terminal 4/0 AWG Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Long Description
Stranded Bi-Metallic Pin Terminal 4/0 AWG Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Special Features
4/0 AWG (STR) - 2/0 CU Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PT4/0
Brand
NSi
GTIN
00662381033079
UPC
662381033079
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Bi-Metallic Pin
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT40.
Jump To:

Similar Items

Similar items are close alternatives to PT40, though they may not be 100% alike.

Aluminum Compression Pin Adapter, 4/0 Awg, 0.42" Plug Dia, 1.22" Plug Length, Al...
  • Our Part #: AYP040
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AYPO4/0
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($564.10) ·
AYP040 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$56.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PT40 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90655 Morris 00601986906555
PT4/0 NSi Industries 00662381033079
PT4/0 Greaves n/a
CPM 4/0 ILSCO n/a
MPT 4/0 MAC n/a
TP4/0 Penn-Union 00785037679701
61945 Thomas & Betts 00786210619453
PA41 Thomas & Betts 00783786134076

* All prices subject to change.

Begin Live Chat