SN100500 - RX Staples 1 1/4"

Briscon

  • $18.54 (Per 500)
  • $0.04 (Each)

  • $18.54 (Per 500)

  • $37.07 (Per 1,000)

  • $185.35 (Per 5,000)

In-Stock: 5,500 available locally (North Fort Worth, TX) (change location)
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
SN100500
Manufacturer
Briscon
Manufacturer's Part Number
SN100500
Description
RX Staples 1 1/4"
Cable Staple, 9/16 X 1-1/4 In Size, Low Carbon Steel, 1-1/4 In Length, 0.007 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
780227719953 / 00780227719953
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.04 (Each)
Carton
$18.54 (Per 500)
Standard Packaging
$185.35 (Per 5,000)
Stock Availability
North Fort Worth
5,500 (Check another store)
DFW RDC
0
All Stores
97,000
Resources
Images
 
 
SN100500 - Small Image
 
SN100500 - Large Image
 
SN100500 - Large Image
Specifications Sheets
 
 
SN100500 - Specification Sheet
Attachments
 
 
SN100500 - Specification Sheet
Brochures
 
 
SN100500 - Brochure
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
Low Carbon Steel
Dimensions and Weight
Size
9/16 x 1-1/4 in
Length
1-1/4 in
Descriptions
Product Type
Cable Staple
Description
RX STAPLES 1 1/4"
Long Description
Cable Staple, 9/16 x 1-1/4 in Size, Low Carbon Steel, 1-1/4 in Length, 0.007 lb
Short Description
Cable Staple, 9/16 x 1-1/4 in, Low Carbon Steel
extra long description
NON INSULATED, 2 NAIL TYPE; LOW CARBON STEEL MATERIAL; 1 1/4 INCH; 9/16 INCH; (2)/(3) 14 TO 12 AWG ARMORED/METAL CLAD CABLE, (3) 12 TO 10 AWG NON-METALLIC SHEATHED CABLE, (3) 14 AND 12 AWG UNDERGROUND FEEDER CABLE CABLE SIZE; UL APPROVAL; 500 STANDARD PACKAGE; BRISCON[R] BRAND
Special Features
Master Carton: 5000; Finish: Zinc Plated
Additional Information
package quantity
500 PK;5000 CT
Standards Met
Ul Listed
Cable Size
14/2 AWG Through 10/3 AWG Armored Cable, 14/2 AWG Through 10/3 AWG Metal Clad Cable, 12/3 AWG Through 10/3 AWG Non-Metallic Sheathed Cable, 14/3 AWG And 12/3 AWG Underground Feeder Cable
Manufacturer Information
Manufacturers Part Number
SN100500
Brand
BRISCON
GTIN
00780227719953
UPC
780227719953
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
500
Manufacturer Status
Inactive
Packaging
Weight
0.007 lb
Weight per each
0.007
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SN100500.
Jump To:

Similar Items

Similar items are close alternatives to SN100500, though they may not be 100% alike.

Staple, 9/16 In Size, Steel, 0.005 LB
  • Our Part #: 17132
  • North Fort Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 17-132
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($68.55) ·
17132 - Abb Installation Products, Inc

North Fort Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$68.55

Per 500

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat