B44122ZN - BLTD 3-3/8" Zinc Plate Beam Clamp

Eaton

  • $10.80 (Each)
  • $10.80 (Each)

  • $270.07 (Per 25)

  • $1,080.28 (Per 100)

In-Stock: 102 available locally (DFW RDC, TX) (change location)
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
B44122ZN
Manufacturer
Eaton
Manufacturer's Part Number
B441-22 ZN
Description
BLTD 3-3/8" Zinc Plate Beam Clamp
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 In Length, 2-3/8 In Width, 3-3/8 In Height, 1/4 In Thickness, 3/4 In Size, 1200 LB Capacity, 87 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552831 / 00781011552831
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.80 (Each)
Carton
$10.80 (Each)
Standard Packaging
$270.07 (Per 25)
Stock Availability
DFW RDC
102 (Check another store)
All Stores
7,862
Resources
Images
 
 
B44122ZN - Small Image
 
B44122ZN - Large Image
 
B44122ZN - Large Image
Specifications Sheets
 
 
B44122ZN - Specification Sheet
Attachments
 
 
B44122ZN - Specification Sheet
Other Links
 
 
B44122ZN - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3 in;76.2 mm
Width
2-3/8 in;60.3 mm
Height
3-3/8 in;85.7 mm
Thickness
1/4 in;6.3 mm
Size
3/4 in
Descriptions
extra long description
B-LINE B441-22ZN BM CLAMP, 3/4" MAX
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Product Type
Beam Clamp
Long Description
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 in Length, 2-3/8 in Width, 3-3/8 in Height, 1/4 in Thickness, 3/4 in Size, 1200 lb Capacity, 87 lb
Short Description
Beam Clamp, Low-Carbon Steel, Zinc Plated, 3/4 in
Special Features
Safety Factor of 5;Recommended Torque:150 in-lbs. (16.9 N•m);Sold in pieces
Description
BLTD 3-3/8" ZINC PLATE BEAM CLAMP
Additional Information
package quantity
1 CT;25 PK
Made in USA
yes
for use with
Series 2, 3, 4, 5 Steel Channel
dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
Manufacturer Information
Manufacturers Part Number
B441-22 ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011552831
UPC
781011552831
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight
87 lb;39.4 kg
Weight per each
0.87
Carton
1
Package
25
Uses, Certifications, and Standards
Capacity
1200 lb;5.34 kN
Application
Strut Fittings
standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,862

Location search:
These alternate items can be purchased instead of B44122ZN.
Jump To:

Similar Items

Similar items are close alternatives to B44122ZN, though they may not be 100% alike.

Beam Clamp, Low Carbon Steel, Silver Galvanized/Electro-Galvanized, Silver, 3 In...
  • Our Part #: U501EG
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: U501 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($676.78) ·
U501EG - Abb Installation Products, Inc

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$27.07

Each

QTY:
Each
Add
Beam Clamp, Steel, Galvanized-Krom/Standard, 3-1/4 In Length, 3 In Width, 3/8 In...
  • Our Part #: E7602
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E 760 2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,741.62) ·
E7602 - Abb Installation Products, Inc

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$87.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat