B44122ZN - BLTF 3-3/8" Zinc Plate Beam Clamp

Eaton

  • $11.57 (Each)
  • $11.57 (Each)

  • $289.28 (Per 25)

  • $1,157.11 (Per 100)

In-Stock: 11 available locally (Durant, OK) ( change location)
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
B44122ZN
Manufacturer
Eaton
Manufacturer's Part Number
B441-22ZN
Description
BLTF 3-3/8" Zinc Plate Beam Clamp
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 In Length, 2-3/8 In Width, 3-3/8 In Height, 1/4 In Thickness, 3/4 In Size, 1200 LB Capacity, 87 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011552831 / 00781011552831
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.57 (Each)
Carton
$11.57 (Each)
Standard Packaging
$289.28 (Per 25)
Stock Availability
Durant
11 (Check another store)
Oklahoma City
21
All Stores
6,026
Resources
Specifications Sheets
 
 
B44122ZN - Specification Sheet
Images
 
 
B44122ZN - Small Image
 
B44122ZN - Large Image
 
B44122ZN - Large Image
Other Links
 
 
B44122ZN - Other
Attachments
 
 
B44122ZN - Specification Sheet
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Height
3-3/8 in;85.7 mm
Length
3 in;76.2 mm
Size
3/4 in
Thickness
1/4 in;6.3 mm
Width
2-3/8 in;60.3 mm
Descriptions
Description
BLTF 3-3/8" ZINC PLATE BEAM CLAMP
Extra Long Description
BLN B441-22ZN BM CLAMP, 3/4" MAX FL
Features
Eaton's B-Line series beam clamps and accessories are designed for use with B-Line series strut channel, and provide many installation time-saving and labor-saving advantages.
Long Description
Beam Clamp, Low Carbon Steel, Zinc Plated, 3 in Length, 2-3/8 in Width, 3-3/8 in Height, 1/4 in Thickness, 3/4 in Size, 1200 lb Capacity, 87 lb
Product Type
Beam Clamp
Short Description
Beam Clamp, Low-Carbon Steel, Zinc Plated, 3/4 in
Special Features
Safety Factor of 5;Recommended Torque:150 in-lbs. (16.9 N•m);Sold in pieces
Additional Information
Dimensions
3.0000 IN X 2.3750 IN X 3.3750 IN
For Use With
Series 2, 3, 4, 5 Steel Channel
Made In USA
yes
Package Quantity
1 CT;25 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
B441-22 ZN
Sub Brand
Bolted Framing
GTIN
00781011552831
UPC
781011552831
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight
87 lb;39.4 kg
Weight per each
0.87
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Strut Fittings
Capacity
1200 lb;5.34 kN
Standard
cULus Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,026

Location search:
These alternate items can be purchased instead of B44122ZN.
Jump To:

Similar Items

Similar items are close alternatives to B44122ZN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat