B2209PA34 - BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp

Eaton

  • $2.28 (Each)
  • $2.28 (Each)

  • $227.51 (Per 100)

In-Stock: 132 available locally (Bryan, TX) (change location)
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
B2209PA34
Manufacturer
Eaton
Manufacturer's Part Number
B2209PA ZN
Description
BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 3/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 12 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604240 / 00781011604240
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Carton
$2.28 (Each)
Stock Availability
Bryan
132 (Check another store)
Houston RDC
3,057
All Stores
97,375
Resources
Images
 
 
B2209PA34 - Small Image
 
B2209PA34 - Large Image
 
B2209PA34 - Large Image
Attachments
 
 
B2209PA34 - Specification Sheet
Other Links
 
 
B2209PA34 - Other
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
14 ga;1.9 mm
Size
3/4 in;20 mm
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 3/4 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 12 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 3/4 in;20 mm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.917 to 1.081 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction
extra long description
B-LINE B2209PAZN 3/4"-MULTI-GRIP PI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
Construction
TWO PIECE
Additional Information
for use with
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.3750 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Manufacturers Part Number
B2209PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011604240
UPC
781011604240
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
12 lb;5.4 kg
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3)
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 97,375

Location search:
These alternate items can be purchased instead of B2209PA34.
Jump To:

Similar Items

Similar items are close alternatives to B2209PA34, though they may not be 100% alike.

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thic...
  • Our Part #: 70334EG
  • Bryan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 703 3/4 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($356.57) ·
70334EG - Abb Installation Products, Inc

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.57

Each

QTY:
Each
Add
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 3/4 In Size, 0.11 LB/Ea
  • Our Part #: B2002PAZN
  • Bryan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2002PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($216.08) ·
B2002PAZN - Cooper B-Line/Cable Tray

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.16

Each

QTY:
Each
Add
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 3/4 In Size, 200 LB Capa...
  • Our Part #: SK125I
  • Bryan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SK125I
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($256.04) ·
SK125I - Erico, Inc. Eritec-Caddy

Bryan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat