B2209PA34 - BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp

Eaton

  • $2.35 (Each)
  • $2.35 (Each)

  • $235.47 (Per 100)

In-Stock: 350 available locally (Newnan, GA) ( change location)
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
B2209PA34
Manufacturer
Eaton
Manufacturer's Part Number
B2209PA ZN
Description
BLTF 3/4" Zinc Plate Pre-Assembled Unv Pipe Clamp
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 Ga Thickness, 3/4 In Size, 400 LB (Design Load 1);50 LB (Design Load 2, 3) Capacity, 12 LB
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011604240 / 00781011604240
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.35 (Each)
Carton
$2.35 (Each)
Stock Availability
Newnan
350 (Check another store)
Atlanta
2,349
All Stores
87,197
Resources
Images
 
 
B2209PA34 - Small Image
 
B2209PA34 - Large Image
 
B2209PA34 - Large Image
Attachments
 
 
B2209PA34 - Specification Sheet
Other Links
 
 
B2209PA34 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Thickness
14 ga;1.9 mm
Size
3/4 in;20 mm
Descriptions
Product Type
Pre-Assembled Pipe Clamp
Long Description
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 14 ga Thickness, 3/4 in Size, 400 lb (Design Load 1);50 lb (Design Load 2, 3) Capacity, 12 lb
Short Description
Pre-Assembled Pipe Clamp, Low-Carbon Steel, Zinc Plated, 3/4 in;20 mm
Special Features
Includes Combination Recess Hex Head Machine Screw and Square Nut, Pipe Range 0.917 to 1.081 in Od, Load Capacity 400 lb Vertical, 50 lb Transverse;Two Piece Construction
extra long description
B-LINE B2209PAZN 3/4"-MULTI-GRIP PI
Features
Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Description
BLTF 3/4" ZINC PLATE PRE-ASSEMBLED UNV PIPE CLAMP
Construction
TWO PIECE
Additional Information
for use with
Thin Wall (EMT), IMC, Rigid Conduit or Pipe
package quantity
1 CT;100 PK
Made in USA
yes
dimensions
2.3750 IN X 1.2500 IN X 0.0677 IN
Manufacturer Information
Manufacturers Part Number
B2209PA ZN
Brand
Eaton
sub brand
Bolted Framing
GTIN
00781011604240
UPC
781011604240
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Multi-grip and offset pipe clamp
Availability
Status
Inactive
Packaging
Weight
12 lb;5.4 kg
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
Capacity
400 lb, 1.78 kN (Design Load 1);50 lb, 0.22 kN (Design Load 2, 3)
Application
Strut System
Mounting
CHANNEL
standard
Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87,197

Location search:
These alternate items can be purchased instead of B2209PA34.
Jump To:

Similar Items

Similar items are close alternatives to B2209PA34, though they may not be 100% alike.

Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thic...
  • MFR Part #: 703 3/4 EG
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($381.53) ·
70334EG - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$3.82

Each

QTY:
Each
Add
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 3/4 In Size, 0.11 LB/Ea
  • MFR Part #: B2002PAZN
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 100 ($223.64) ·
B2002PAZN - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$2.24

Each

QTY:
Each
Add
Strut Clamp, Steel, Electro-Galvanized, 1-1/4 In Width, 3/4 In Size, 200 LB Capa...
  • MFR Part #: SK125I
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($266.29) ·
SK125I - Erico, Inc. Eritec-Caddy

Check local availability

Total Availability: In Stock

Book Price

$2.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat