URD2020201500 - 2/0-2/0-2/0-Urd Hunter Alu 1500'

Aluminum

  • $3956.28 (Per 1,500 Feet)
  • $2.64 (Per Foot)

  • $2,637.52 (Per 1,000 Feet)

  • $3,956.28 (Per 1,500 Feet)

In-Stock: 1,500 available locally (Pampa, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2020201500
Manufacturer
Aluminum
Manufacturer's Part Number
URD2020201500
Description
2/0-2/0-2/0-Urd Hunter Alu 1500'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 Awg Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 X 1.208 In Outside Diameter, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 70, 2011 Edition;Rohs Com
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Seu Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000156
Weight per unit
0.564 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,500 Feet
Unit
$2.64 (Per Foot)
Reel
$3,956.28 (Per 1,500 Feet)
Stock Availability
Pampa
1,500 Feet (Check another store)
Amarillo
1,500 Feet
All Stores
5,000 Feet
Resources
Images
 
 
URD2020201500 - Large Image
 
URD2020201500 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Number of Conductors
19 (Phase)
Conductor Size
2/0-2/0-2/0 AWG
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Descriptions
Product Type
Type MC Cable
Additional Information
Sunlight Resistant;Flame Retardant
Long Description
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 AWG Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 x 1.208 in Outside Diameter, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Com
Short Description
Type MC Cable, Stranded, 2/0-2/0-2/0 AWG, Aluminum Alloy Conductor
Description
2/0-2/0-2/0-URD HUNTER ALU 1500'
Additional Information
outside diameter
0.719 x 1.208 in
Maximum Operating Temperature
+90 °C
Solid/Strand
Strand
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD2020201500
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1500
Packaging
Weight
516/1000 lb/ft
Weight per foot
0.564
Carton
1500
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,000 Feet

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
40 View Store
These alternate items can be purchased instead of URD2020201500.
Jump To:

Similar Items

Similar items are close alternatives to URD2020201500, though they may not be 100% alike.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • MFR Part #: URD2020201000
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,637.52) ·
URD2020201000 - Aluminum

Check local availability

Total Availability: In Stock

Book Price

$2,637.52

Per 1,000 Feet

QTY:
Feet
Add
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • Our Part #: URD202020PCS
  • Amarillo Availability: 687 Feet
  • Total Availability: In Stock
  • MFR Part #: URD202020PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.64) ·
URD202020PCS - Aluminum

Amarillo Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.64

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat