URD2020201000 - 2/0 2/0 2/0 Hunter Alu 1000'

Aluminum

  • $2271.21 (Per 1,000 Feet)
  • $2.27 (Per Foot)

  • $2,271.21 (Per 1,000 Feet)

In-Stock: 705 available locally (Shreveport, LA) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
URD2020201000
Manufacturer
Aluminum
Manufacturer's Part Number
URD2020201000
Description
2/0 2/0 2/0 Hunter Alu 1000'
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 Awg Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 X 1.208 In Outside Diameter, 1000 FT Overall Length, Strand Solid/Strand, Directive 2002/95/Ec;Federal Specification JC-30B Nec;Nec Nfpa 7
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Direct Burial Wire
UNSPSC
-
UPC/EAN/GTIN
80394000153
Weight per unit
0.564 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.27 (Per Foot)
Reel
$2,271.21 (Per 1,000 Feet)
Stock Availability
Shreveport
705 Feet (Check another store)
Bossier City
1,000 Feet
All Stores
8,014 Feet
Resources
Images
 
 
URD2020201000 - Large Image
 
URD2020201000 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0-2/0-2/0 AWG
Current Rating
150 A
Number of Conductors
19 (Phase)
Material, Color, and Finish
Conductor Material
Aluminum Alloy
Jacket Material
Metal Free Polyvinyl Chloride (PVC)
Insulation Material
Polyethylene
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Type MC Cable
Long Description
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dry and Interior Wiring Application, Aluminum Alloy Conductor Material, 2/0-2/0-2/0 AWG Conductor Size, 150 A Current Rating, Polyethylene Insulation Material, Metal Free Polyvinyl Chloride (PVC) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 19 (Phase) - Conductors, 0.719 x 1.208 in Outside Diameter, 1000 ft Overall Length, Strand Solid/Strand, Directive 2002/95/EC;Federal Specification JC-30B NEC;NEC NFPA 7
Short Description
Type MC Cable, Stranded, 2/0-2/0-2/0 AWG, Aluminum Alloy Conductor
Additional Information
Sunlight Resistant;Flame Retardant
Description
2/0 2/0 2/0 HUNTER ALU 1000'
Additional Information
Solid/Strand
Strand
outside diameter
0.719 x 1.208 in
Maximum Operating Temperature
+90 °C
Standards Met
UL 44;UL 854;Federal Specification JC-30B NEC;NEC NFPA 70, 2011 Edition;RoHS Compliant;Directive 2002/95/EC
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
URD2020201000
Taxonomies, Classifications, and Categories
Category Description
Direct Burial Wire
Availability
minimum qty
1000
Packaging
Weight
516/1000 lb/ft
Weight per foot
0.564
Carton
1000
Uses, Certifications, and Standards
Application
Wet/Dry and Interior Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8,014 Feet

Location search:
These alternate items can be purchased instead of URD2020201000.
Jump To:

Similar Items

Similar items are close alternatives to URD2020201000, though they may not be 100% alike.

Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • Our Part #: URD2020201500
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: URD2020201500
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,500 Feet ($3,406.82) ·
URD2020201500 - Aluminum

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3,406.82

Per 1,500 Feet

QTY:
Feet
Add
Type MC Cable, Flame Retardant;Sunlight Resistant Additional Information, Wet/Dr...
  • Our Part #: URD202020PCS
  • Shreveport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: URD202020PCS
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($2.27) ·
URD202020PCS - Aluminum

Shreveport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.27

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat