MC142WG - 14/2 WG MC Sol BK/WH/GN Alu Armor

Flexible Conduit

  • $0.75 (Each)
  • $0.75 (Each)

  • $187.82 (Per 250)

  • $751.30 (Per 1,000)

In-Stock: 500 available locally (El Paso, TX) (change location)
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
MC142WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68579201
Description
14/2 WG MC Sol BK/WH/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347122 / 00032886347122
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$187.82 (Per 250)
Stock Availability
El Paso
500 (Check another store)
All Stores
197,750
Resources
Images
 
 
MC142WG - Small Image
 
MC142WG - Small Image
 
MC142WG - Large Image
 
MC142WG - Video
Attachments
 
 
MC142WG - Specification Sheet
Other Links
 
 
MC142WG - Other
 
MC142WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Armorlite Type MC
extra long description
SWC 68579201 Armorlite Type MC
Description
14/2 WG MC SOL BK/WH/GN ALU ARMOR
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.43853
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68579201
GTIN
00032886347122
UPC
032886347122
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
19.29025
Weight per each
0.085
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 197,750

Location search:

Greater El Paso Area

Location Stock Available
El Paso
500 View Store

* All prices subject to change.

Begin Live Chat