MC142WG - 14/2 WG MC Sol BK/WH/GN Alu Armor

Flexible Conduit

  • $0.72 (Each)
  • $0.72 (Each)

  • $180.70 (Per 250)

  • $722.80 (Per 1,000)

In-Stock: 1,500 available locally (West Wichita, KS) (change location)

QTY:
Each
Quick Specs
Catalog Number
MC142WG
Manufacturer
Flexible Conduit
Manufacturer's Part Number
68579201
Description
14/2 WG MC Sol BK/WH/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347122 / 00032886347122
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$180.70 (Per 250)
Stock Availability
West Wichita
1,500 (Check another store)
All Stores
185,250
Resources
Images
 
 
MC142WG - Small Image
 
MC142WG - Small Image
 
MC142WG - Large Image
 
MC142WG - Video
Attachments
 
 
MC142WG - Specification Sheet
Other Links
 
 
MC142WG - Other
 
MC142WG - Other
Features
Conductor Size
14
Number of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Armorlite Type MC
extra long description
SWC 68579201 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Description
14/2 WG MC SOL BK/WH/GN ALU ARMOR
Additional Information
media
Yes
outside diameter
0.43853
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
68579201
GTIN
00032886347122
UPC
032886347122
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
19.29025
Weight per each
0.085
Carton
250
Total availability: 185,250

Location search:

* All prices subject to change.