Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locking Watertight Plug, 20AMP 3 250 Volt, Nema Configuration L15-20, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$67.97
Each
Locking Watertight Plug, 30AMP 3 250 Volt, Nema Configuration L15-30, Multipoint Sealing System Provides Environmental Protection Of: Nema 4, 4X, 6, 6P and IP67 Rated.
$51.83
Locking Device Turnlock Plug, 50 A, 600 V Ac, 2 Poles, 4 Wires, White, Thermoplastic, 4 W, 2.29 In Diameter, 4.38 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.78 LB
$167.76
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
$109.96
Straight Blade Receptacle 2-Pole 3-Wire 30A 125a
$2,882.14
Per 100
Power Outlet Angle Plug, 60 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
Nacogdoches Availability: In Stock
$118.57
P&S AFGF203TRW 20A TR Afci/Gfci Sel
$51.43
Cord Grip Male Straight, 3/4-Inch NPT, 0.625-Inch-0.750-Inch
$7,622.84
Commercial 3WAY Switch, Side Wire, 20AMP 120/277VOLT, Brown.
$784.62
Enclosure, Cold Rolled Steel, 14.3 In Length, 3.7 In Width, 12.13 In Height, Flush Mount/Surface Mount, Glossy White, Powder Coated, Screw On, 7.1 LB/Ea
$72.12
20" Screw-On Cover For Enclosure
$56.77
Locking Device Turnlock Plug, 30 A, 600 V Ac, 3 Poles, 4 Wires, Black/White, Thermoplastic, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.35 LB
$4,972.50
P&S NTL885TRW N Lite+2 15A TR Outle
$28.87
1-Pole Lock Switch, Back and Side-Wire, 20A 120/277V
$47.73
1POLE Key Lock Back and, Side Wire 20AMP 120/277volt
$124.91
3-Way Lock Switch, Back and Side-Wire, 20A 120/277V (Key Can Be Removed In Both Positions)
$52.04
Straight Blade Plug 2POLE 3WIRE 15AMP 125VOLT Angle
$22.14
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, White
$23.50
1.6A 120V Radiant Dehummer Fan Control, Tri-Color
$43.19
P&S RHL153PLA Radiant Led Dim 150W
$25.35
20
Popularity
Default