5761AN - Plug 60A 3PH 250V

Legrand-Pass & Seymour

  • $118.57 (Each)
  • $118.57 (Each)

  • $7,114.20 (Per 60)

Availability: In Stock Locally
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
5761AN
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5761AN
Description
Plug 60A 3PH 250V
Power Outlet Angle Plug, 60 A, 250 V Ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 In Diameter, 2.12 In Length, 0.71 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007576115 / 0785007576115 / 00785007576115
Weight per unit
0.7093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.57 (Each)
Standard Packaging
$7,114.20 (Per 60)
Resources
Images
 
 
5761AN - Large Image
 
5761AN - Large Image
 
5761AN - Small Image
Brochures
 
 
5761AN - Brochure
Other Links
 
 
5761AN - Other
 
5761AN - Other
 
5761AN - Other
 
5761AN - Other
 
5761AN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Voltage Rating
250 V ac
Number of Wires
4
Material
Nylon
Poles
3-way
Wire Size
4
amperage rating
60
connection
Wire Grounding
Material, Color, and Finish
Color
Yellow (Handle)
Dimensions and Weight
Length
2.12 in
Diameter
3.43 in
Size
3.4 in
Descriptions
Product Type
Power Outlet Angle Plug
Long Description
Power Outlet Angle Plug, 60 A, 250 V ac, 3 Poles, 4 Wires, Yellow (Handle), Nylon Material, 3.43 in Diameter, 2.12 in Length, 0.71 lb
Features
Plug 60amp 3phase 250v
Short Description
60 A, 250 VAC, Power Outlet Angle Plug, Yellow (Handle)
extra long description
P&S 5761AN PLUG 60A 3PH 250V
Description
PLUG 60A 3PH 250V
Special Features
Plastic snap in wire clamp with aluminum conductors
Additional Information
package quantity
1 ct
Standards Met
RoHS Compliant;UL 498;C22.2 No. 45;CSA Certified
Voltage
250.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5761AN
GTIN
00785007576115
UPC
785007576115
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Type
Power Outlet Angle Plug
Trade Size
Amperage
60.0
Packaging
Weight
0.71 lb
Weight per each
0.7093
Carton
1
Package
60
Uses, Certifications, and Standards
nema rating
15-60;NEMA WD-1;WD-6
Application
Appliances
standard
CULUS, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5761AN.
Jump To:

Similar Items

Similar items are close alternatives to 5761AN, though they may not be 100% alike.

Eaton Arrow Hart Extra Heavy-Duty Angled Plug , #12-4 Awg, 60A, Industrial, Rang...
  • Our Part #: AH8462AN
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH8462AN
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,262.10) ·
AH8462AN - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$126.21

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5761AN but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9462AN Eaton Wiring Devices 00040893020679
AH8462AN Eaton Wiring Devices 00040893121734
HBL8462C Hubbell Wiring Device-Kellems 00783585015200
8462P Leviton 00078477810002
5761AN Legrand Pass & Seymour 00785007576115
GE15629 GENERAL ELECTRIC n/a
HBL8462C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat