CS20AC3 - 20A 120/277VAC S Wire Comm 3W SW BN

Legrand-Pass & Seymour

  • $9.59 (Each)
  • $9.59 (Each)

  • $479.62 (Per 50)

  • $959.25 (Per 100)

In-Stock: 120 available at other locations ( find a store with stock)
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
CS20AC3
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CS20AC3
Description
20A 120/277VAC S Wire Comm 3W SW BN
Commercial 3-Way Switch, Side-Wire, 20A 120/277V. These Switches Offer Excellent Value While Meeting Federal Specification Standards. External Screw-Pressure-Plate Back Wiring Enables Fast Installation and Superior Electrical Connections. Rugged Construction Shrugs Off Hard Use and Abuse.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126525 / 0785007126525 / 00785007126525
Weight per unit
0.182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.59 (Each)
Carton
$9.59 (Each)
Standard Packaging
$479.62 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
120
Resources
Images
 
 
CS20AC3 - Small Image
 
CS20AC3 - Large Image
Other Links
 
 
CS20AC3 - Other
 
CS20AC3 - Other
 
CS20AC3 - Other
Attachments
 
 
CS20AC3 - Specification Sheet
Brochures
 
 
CS20AC3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Actuator
Toggle
Amperage Rating
20
Connection
Side Wire or external screw-pressure plate
Insulation
False
Material
Thermoplastic
Number Of Gangs
1
Poles
3-way
Voltage Rating
120/277
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
20A 120/277VAC S WIRE COMM 3W SW BN
Extra Long Description
PAS CS20AC3 20A 120/277VAC S WIRE C
Features
Single Piece Plated Steel Mounting Strap
Long Description
Commercial 3-Way Switch, Side-Wire, 20A 120/277V. These switches offer excellent value while meeting federal specification standards. External screw-pressure-plate back wiring enables fast installation and superior electrical connections. Rugged construction shrugs off hard use and abuse.
Product Type
20A 120/277VAC S Wire Comm 3W SW BN
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
Additional Information
Action
SP
Connection Type
Wired
Contact Configuration
One piece brass alloy contact arm
Contact Rating
Oversized silver alloy contacts
Degree Of Protection
1500V Dielectric Withstand Voltage
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Fluorescent, Incandescent, Xenon, LED, CFL, Halogen, Universal
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Double Throw
Voltage
277 VAC, 120 VAC
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CS20AC3
GTIN
00785007126525
UPC
785007126525
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.182
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
Mounting
WALL
Nema Rating
WD-1 and WD-6
Standard
CULUS, FEDSPEC, UL Listed E140597, Standard UL20, FedSpec WS896, Flammability Rating UL94 V2, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 120

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Lee's Summit
16 View Store

M-Z

Location Stock Available
Searcy
2 View Store
Sherman
1 View Store
These alternate items can be purchased instead of CS20AC3.
Jump To:

Similar Items

Similar items are close alternatives to CS20AC3, though they may not be 100% alike.

Cross Referenced

These items are similar to CS20AC3 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CS320B Bryant Electric 00781786174511
CS320B Eaton Wiring Devices 00032664488504
CS320 Hubbell Wiring Device-Kellems 00783585902104
54523-2 Leviton 00078477124536
CS320-2 Leviton 00078477815830
CS20AC3 Legrand Pass & Seymour 00785007126525

* All prices subject to change.

Begin Live Chat