Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 150 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 0.7 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$473.08
Each
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, Q1, BR, Type BR Loadcenters, Shunt Trip Included
$108.77
Photoelectric Sensor, Rectangular Body Shape, Light Beam Sensing Method, 610 MM Sensing Distance, M12 X 1 Plug-In Connection, NPN Pole Throw Configuration, Polyurethane Material, 20 to 264 V Ac;15 to 30 V DC, -40° to +158 °F, 0.67 LB
$393.07
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, C, 120V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$51.72
Snap-In Bushing, 1/2 In Trade Size, Black, 0.505 In Length, 1.140 In Width, 1.140 In Height, 0.004 LB/Ea
$21.16
Per 100
Locknut, Sealing, Steel / PVC, Size 3/4 Inch
Nacogdoches Availability: Out Of Stock
$280.06
Ideal BPSTCKR-25 Cable Stacker 25 B
$0.53
Ideal BPSTCKR-100 Cable Stacker Bul
$0.51
Universal Stud Bushing, 3 In Trade Size, Red, Snap-In Connection, 2.5 In Width, 5.751 In Height, 0.0100 LB/Ea
$51.02
Eaton CH Combination Cover, Flush-Mountapplications, Type CH Combination Cover, 225 A, X7, Sandlewood, Nema 1, CH, Flush, 42 Spaces, Three-Wire, CH - 0.75 In - Plug On Neutral, CH Breakers, 120/240 V
$71.10
3/4" Grounding Locknut Steel With #14-#4 Lay-In Ground Lug Usa
$3.60
Modular Plug, Colorless, 0.01 LB
$72.97
Snap-In Bushing, 3/4 In Trade Size, Black, 0.505 In Length, 1.420 In Width, 1.42 In Height, 0.008 LB/Ea
$27.72
Insulating Bushing, Black, Plastic, 2-1/2 In Size, 3-13/64 In Diameter, +105 °C Operating Temperature, 0.05 LB/Ea
$215.61
Standard Trip Circuit Breaker, 45 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
$23.30
Raco CP5050S WP Closure PLG 1/2 In.
$40.33
Emt Insulating Bushing, 1 In Trade Size, Plastic, White, 1.278 In Width, 0.01 LB/Ea
$75.56
Locknut, Sealing, Steel / PVC, Size 1/2 Inch
$241.30
Emt Insulating Bushing, 2 In Trade Size, Plastic, White, 1.870 In Length, 0.625 In Width, +90 °C Operating Temperature
$529.10
Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 0.75 In Overall Width, 0.28 LB
$24.46
20
Popularity
Default