BR2030 - BR Duplex BRKR 1-20A/1-30A 1 Pole 120/240V 10K Non

Eaton

  • $56.37 (Each)
  • $56.37 (Each)

  • $563.70 (Per 10)

  • $2,818.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BR2030
Manufacturer
Eaton
Manufacturer's Part Number
BR2030
Description
BR Duplex BRKR 1-20A/1-30A 1 Pole 120/240V 10K Non
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, C, 120V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Categories
Standard Trip Plug - Duplex Standard Trip Plug-In
Classification
Specialty Breakers (Quad, Dupl, Shunt Trip)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676006606 / 00786676006606
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.37 (Each)
Carton
$563.70 (Per 10)
Standard Packaging
$2,818.50 (Per 50)
Resources
Images
 
 
BR2030 - Small Image
 
BR2030 - Large Image
Attachments
 
 
BR2030 - Specification Sheet
Brochures
 
 
BR2030 - Brochure
Other Links
 
 
BR2030 - Other
Features
interrupt rating
10
Voltage Rating
120 V
Poles
2
Descriptions
Product Type
BR Duplex 1-20A/1-30A 1P 120/240V 10K
extra long description
ETN BR2030 BR Duplex 1-20A/1-30A 1P
Description
BR DUPLEX BRKR 1-20A/1-30A 1 POLE 120/240V 10K NON
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,c,120V,BR,Common breaker trip,#14-4 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Additional Information
dimensions
3.0000 IN X 1.0000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
BR2030
Brand
Eaton
GTIN
00786676006606
UPC
786676006606
Taxonomies, Classifications, and Categories
Category Description
Specialty Breakers (Quad, Dupl, Shunt Trip)
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.4
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489,Federal Specifications Classification W-C375
You must have an account to view stock levels
These alternate items can be purchased instead of BR2030.
Jump To:

Similar Items

Similar items are close alternatives to BR2030, though they may not be 100% alike.

Standard Trip Circuit Breaker, 20/30 A, 1 Pole, Common Tripping Mechanism, Line ...
  • Our Part #: BD2030
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BD2030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($581.10) · 50 ($2,905.50)
BD2030 - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$58.11

Each

QTY:
Each
Add

* All prices subject to change.