Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 7/8 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit An
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$18.38
Each
Oz-Gedney Type Abb Insulating Bushing, Size: 2-1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 3-3/8 In Outside Diameter, 2-3/8 In Hole, 5/8 In Thread Length, Maximum Enclosure Thickness: 1/4 In, 7/8 In Shoulder Height, 1/2 In Shoulder H
$5,301.89
Per 100
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 3/4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 1-3/4 In Outside Diameter, 5/8 In Width, 14 - 4 Awg Grounding Wire, 1-1/4 In Turning Radius With
$27.02
Oz-Gedney Type Ablg Insulated Grounding Bushing, Size: 4 In, Copper-Free Aluminum Body, Stainless Steel Screws, Connection: Set-Screw, 150 Deg C, 5 In Outside Diameter, 1-1/8 In Width, 8 - 2/0 Awg Grounding Wire, 3-5/8 In Turning Radius With Lug
$220.41
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3 Inch, Small End Trade Size 1 Inch, Size 1.37 Inch Id X 4.13 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
$7.55
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 In Outside Diameter, 2.97 In Inside Diameter, 3 X 2-1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa C22
1½" to ¾" Reducing Bushing
$11.47
2" to 1-1/4" Reducing Bushing, Aluminum
$15.51
Watertight Devices, Twist-Lock® Plug, 15A, 250V Ac, 2 Pole, 3 Wire, Thermoplastic Elastomer, Nema L6-15P, Yellow
$40.16
1/2" Female Tee
$18.07
1.0" X 1/2" Reducing Bushing
$8.11
2-1/2" X 2" Reducing Bushing
$640.80
3/4 Inch Insuliner Sleeve, Nylon For Use With Rigid/Imc/Emt Conduit
$890.84
3/4 Inch to 1/2 Inch, Reducing Washer, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
$40.08
1 Inch to 3/4 Inch, Reducing Washer, Steel-Zinc Plated, For Use With Rigid/Imc Conduit
$77.57
1-1/4" THRD W/ 14-4 Al GRND Lug & THRT
$12.42
2-1/2" THRD W/ 14-2/0 Al GRND Lug & Insl THRT
$39.10
4" THRD W/ 14-2/0 Al GRND Lug & Insl THRT
$66.16
1/2" THRD W/ 14-4 Al GRND Lug & Insl THRT
$5.72
1-1/4" 1 1/4 X 1/2 Reducing Bushings Steel Usa (NPS)
$522.00
20
Popularity
Default