RW29S - 3X2-1/2 Red Wash

O-Z/Gedney

  • $7.72 (Each)
  • $7.72 (Each)

  • $193.00 (Per 25)

  • $1,930.00 (Per 250)
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
RW29S
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
RW-29S
Description
3X2-1/2 Red Wash
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 In Outside Diameter, 2.97 In Inside Diameter, 3 X 2-1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa C22
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
783126477153 / 00783126477153
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Carton
$193.00 (Per 25)
Standard Packaging
$1,930.00 (Per 250)
Resources
Images
 
 
RW29S - Small Image
 
RW29S - Large Image
Attachments
 
 
RW29S - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized Zinc
Descriptions
Product Type
3 to 2 1/2 Reducing Washer
Description
3X2-1/2 RED WASH
extra long description
OZG RW-29S 3 TO 2 1/2 REDUCING WASH
Long Description
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.13 IN Outside Diameter, 2.97 IN Inside Diameter, 3 X 2-1/2 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22
Special Features
Reduce the size of a knockout or slip hole in a sheet metal enclosure to a smaller trade size; Two reducing washers of the same size are required for each knockout; Knockout closures are used to close unused opening or knockout in sheet metal box, enclosure or cabinet
Additional Information
Inside Diameter
2.97
Conduit Size
3 X 2-1/2
outside diameter
4.13
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
RW-29S
GTIN
00783126477153
UPC
783126477153
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.08
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For Used To Reduce The Size Of A Knockout Or Slip Hole
standard
Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, NEMA : FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RW29S.
Jump To:

Cross Referenced

These items are similar to RW29S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW28 Arlington 00018997952806
1088 Bridgeport Fittings 00781747010889
370S Eaton Crouse-Hinds 00784564103703
RW87 LH Dottie 00781002301844
33443 Minerallac 00085937334435
40032 Mulberry 00095327400329
RW-29S O-Z Gedney 00783126477153
1387 Raco 00050169013878
WA-187 Thomas & Betts 00785991446067
927 Topaz 00751338193208

* All prices subject to change.

Begin Live Chat