R64 - 2"-1-1/4" Alu Rebushing

Killark

  • $16.13 (Each)
  • $16.13 (Each)

  • $161.30 (Per 10)

  • $806.50 (Per 50)
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
R64
Manufacturer
Killark
Manufacturer's Part Number
R-64
Description
2"-1-1/4" Alu Rebushing
2" to 1-1/4" Reducing Bushing, Aluminum
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
783936570143 / 0783936570143 / 00783936570143
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.13 (Each)
Carton
$161.30 (Per 10)
Standard Packaging
$806.50 (Per 50)
Resources
Images
 
 
R64 - Small Image
 
R64 - Large Image
Attachments
 
 
R64 - Specification Sheet
Other Links
 
 
R64 - Other
 
R64 - Other
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
Silver
Finish
Untreated
Dimensions and Weight
Height
1.01
Length
2.38
Width
2.38
Hub Size
2" to 1-1/4"
Descriptions
Description
2"-1-1/4" ALU REBUSHING
extra long description
KLRK R-64 2" TO 1-1/4" REDUCING BUS
Product Type
2" to 1-1/4" Reducing Bushing
Long Description
2" to 1-1/4" Reducing Bushing, Aluminum
Special Features
Killark’s reducing bushings and adapters assist in reducing the trade size of tapped holes and its smooth internal bushing protects conductors. The wide variety of reducing ranges allow for almost any combination of size changes. It is available in copper-free aluminum and zinc plated steel.
Manufacturer Information
Manufacturers Part Number
R-64
Brand
KILLARK
series
R
GTIN
00783936570143
UPC
783936570143
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.26
Carton
10
Package
50
Uses, Certifications, and Standards
Application
To reduce the trade size of a taped hole or hub.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R64.
Jump To:

Cross Referenced

These items are similar to R64 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA64H American Fittings 00662364140299
RB200-125A Appleton Electric 00781381322133
RE64-SA Eaton Crouse-Hinds 00782274746975
R-64 Killark 00783936570143
RB-332A O-Z Gedney 00783126058031
614AL Thomas & Betts 00786210801506

* All prices subject to change.

Begin Live Chat