Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray Color; 3.81 Inch; 6.62 Inch; 3.89 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3/4X/6P/12 Enclosure
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$93.93
Each
Enclosure, VJ Series, Fiberglass Reinforced Polyester Material, Opaque Cover, Wall Mount, 13.32 In Overall Width, 11.32 In Overall Length, 5.60 In Overall Height, 6.3 LB
Total Availability: In Stock
$242.81
VJ Flat Opaque Cover Type 4X, 11.32X9.32X5.4, LT Gray, FRP, HWPL
$200.16
Eaton B-Line Series Wall Mounted Panel Enclosure, 20" Height, 6" Length, 16" Width, Nema 4, Hinged Cover, 4 Enclosure, Medium Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$1,084.30
VJ Flat Opaque Cover Type 4X, 15.32X13.32X6.6, LT Gray, FRP, HWPL
$276.72
Eaton B-Line Series Panel Enclosure, Nema 3R, Ansi 61 Gray Painted, Protects Against Rain, Sleet and Ice Formation, Galvanized Steel, Wall Mounting, Panel Enclosures, Type 3R Large Continuous Hinge Cover, 20" X 20" Panel
$171.88
Eaton B-Line Series Other Enclosure Accessories, Nema 1, Ansi 61 Gray Painted, Protects Against Contact With Enclosed Equipment, Steel, Type 1 Screw Cover, Flush Mount, 16 Gauge
$10.24
VJ Flat Opaque Cover Type 4X, 17.32X15.32X6.6, LT Gray, FRP, HWPL
$313.91
Enclosure Mounting Plate, Aluminum, 10.50 In Overall Length, 8.88 In Overall Width
$38.53
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 6-7/8 Inch; 8-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$31.87
Enclosure Mounting Plate, Aluminum, 16.75 In Overall Length, 14.88 In Overall Width
$52.72
Enclosure, 20 In Overall Length, 72 In Overall Height, 142 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$533.18
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
$43.86
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 13 Inch; 17 Inch; 0.09 Inch Thickness; N Series Control Enclosure Enclosure Type; Series N Model
$181.11
Enclosure Mounting Plate, Aluminum, 8.75 In Overall Length, 6.88 In Overall Width
$35.48
Enclosure, VJ Series, Fiberglass Reinforced Polyester Material, Opaque Cover, Wall Mount, 19.32 In Overall Width, 17.32 In Overall Length, 9.58 In Overall Height, 14 LB
$400.31
Enclosure Window Kit, Framed Type; Xce Series Explosion Proof Control Enclosure Used On; Ul 1203, Csa Approval; Nema 3/4/7/9, IP66 Enclosure; 3 Inch D Window Size; Glass Window Material
$314.44
Enclosure Window Kit, Framed Type; Xce Series Explosion Proof Control Enclosure Used On; Ul 1203, Csa Approval; Nema 3/4/7/9, IP66 Enclosure; 5 1/4 Inch D Window Size; Glass Window Material
$587.60
Enclosure Window Kit, Framed Type; Xce Series Explosion Proof Control Enclosure Used On; Ul 1203, Csa Approval; Nema 3/4/7/9, IP66 Enclosure; 1 15/16 Inch D Window Size; Glass Window Material
$317.06
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 8-7/8 Inch; 10-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
$38.45
20
Popularity
Default