BP1210AL - 12X10 Aluminum Back Panel

Robroy/Stahlin

  • $33.28 (Each)
  • $33.28 (Each)
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
BP1210AL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
BP1210AL
Description
12X10 Aluminum Back Panel
Enclosure Back Panel, Solid Type; 3003 H14 Aluminum Material; 8-7/8 Inch; 10-7/8 Inch; 0.08 Inch Thickness; F/J/JCC/CL/DS/PC/RJ Series Enclosure Enclosure Type; Diamondshield[R] Brand; Panel Type Flat; Number Of Holes 4; Hole Diameter 0.25 Inch; BP Model
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Enclosure General Accessories
UNSPSC
39121300 - Electrical boxes and enclosures and fittings and accessories
UPC/GTIN
785928215506 / 00785928215506
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.28 (Each)
Resources
Images
 
 
BP1210AL - Small Image
 
BP1210AL - Large Image
Attachments
 
 
BP1210AL - Specification Sheet
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
3003 H14 Aluminum
Dimensions and Weight
Width
8-7/8 INCH
Thickness
0.08 INCH
Height
10-7/8 Inch
Descriptions
Description
12X10 ALUMINUM BACK PANEL
extra long description
SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 8-7/8 INCH; 10-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD [R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Product Type
Enclosure Back Panel
Commodity Description
Enclosure General Accessories
Long Description
ENCLOSURE BACK PANEL, SOLID TYPE; 3003 H14 ALUMINUM MATERIAL; 8-7/8 INCH; 10-7/8 INCH; 0.08 INCH THICKNESS; F/J/JCC/CL/DS/PC/RJ SERIES ENCLOSURE ENCLOSURE TYPE; DIAMONDSHIELD[R] BRAND; PANEL TYPE FLAT; NUMBER OF HOLES 4; HOLE DIAMETER 0.25 INCH; BP MODEL
Additional Information
Panel Type Flat; Number of Holes 4; Hole Diameter 0.25 Inch
Additional Information
Enclosure Type
F/J/JCC/CL/DS/PC/RJ Series Enclosure
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
BP1210AL
Model
BP
GTIN
00785928215506
UPC
785928215506
Taxonomies, Classifications, and Categories
Type
SOLID
Packaging
Weight per each
0.75
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BP1210AL.
Jump To:

Cross Referenced

These items are similar to BP1210AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-1210JPA Austin Electrical Enclosures 00707353010013
AW1210AP Eaton B-Line 00782051703702
A1210PJ E-Box 00806101023173
14A1109 Hammond Manufacturing 00623980821610
A12P10AL nVent-Thermal Management 00783510556600
BP1210AL Robroy Industries 00785928215506
HW-MP1210A Wiegmann 00786725858019
P1210AL Wiegmann 00786725334704

* All prices subject to change.

Begin Live Chat