Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
10X8 Enclosure
Total Availability: In Stock
Check local availability
Book Price
$200.16
Each
VJ Flat Opaque Cover Type 4X, 11.32X9.32X5.4, LT Gray, FRP, HWPL
12X10 Enclosure
$242.81
Enclosure, VJ Series, Fiberglass Reinforced Polyester Material, Opaque Cover, Wall Mount, 13.32 In Overall Width, 11.32 In Overall Length, 5.60 In Overall Height, 6.3 LB
14X12 Enclosure
$276.72
VJ Flat Opaque Cover Type 4X, 15.32X13.32X6.6, LT Gray, FRP, HWPL
16X14 Enclosure
$313.91
VJ Flat Opaque Cover Type 4X, 17.32X15.32X6.6, LT Gray, FRP, HWPL
Enclosure, Die Cast Enclosure Material, 1 Elements, 10250T Series, 4 In Overall Width, 3.75 In Overall Height, 5 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.3 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$235.20
Eaton Series NZM Molded Case Circuit Breaker Handle Mechanism, Rotary Handle Red-Yellow LKBL
$290.93
Milb KCPLM-1234UGBX 1200A 3PH 600V
$6,920.85
Enclosure, Die Cast Enclosure Material, 2 Elements, 10250T Series, 5.2 In Overall Width, 4.1 In Overall Height, 6.2 In Overall Length, Surface Mount, Zinc Die Cast (Bus) Material, 2.95 LB
$246.47
Enclosure Mounting Plate, Aluminum, 10.50 In Overall Length, 8.88 In Overall Width
$38.53
36" Enclosure
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$52.58
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
$43.86
00782113098760|0782113|782113098760|78211309876|09876|ECB225R|Type CH Style 3/4 In Loadcenter and Breaker Accessories|Cutler Hammer ECB225R|Cutler-Hammer, Inc ECB225R|Eatin ECB225R|Eaton / Cutler Hammer ECB225R|Eaton ECB225R|Eaton Electrical ECB225R|Eatton ECB225R|Eeton Ecb225r
$319.04
Enclosure Mounting Plate, Aluminum, 8.75 In Overall Length, 6.88 In Overall Width
$35.48
Enclosure, VJ Series, Fiberglass Reinforced Polyester Material, Opaque Cover, Wall Mount, 19.32 In Overall Width, 17.32 In Overall Length, 9.58 In Overall Height, 14 LB
$400.31
Enclosure Mounting Plate, Aluminum, 16.75 In Overall Length, 14.88 In Overall Width
$52.72
This 20-Inch Enclosure Features Universal On-Q® Bay Style Mounting Holes That Are Compatible With All Bay Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances and Side Tabs For More Flexible Mounting.
$83.68
20
Popularity
Default