Add More Items
View All Quick Selects
Below you can add an image for 'elbow' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emt Standard Radius Elbow, 1-1/2 In Trade Size, Galvanized, 45 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 168 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,251.34
Per 100
Emt Standard Radius Elbow, 1/2 In Trade Size, Galvanized, 90 ° Connection Orientation, 4.25 In Bend Radius, Threaded Connection, 28 LB/100
$563.85
Emt Standard Radius Elbow, 3/4 In Trade Size, Galvanized, 90 ° Connection Orientation, 4.5 In Bend Radius, Threaded Connection, 46 LB/100
$619.39
1X 90 Emt Elbow
$943.45
1/2X90 Emt Elbow
3/4X90 Emt Elbow
Conduit Elbow, Standard Radius Type; PVC Material; Gray Finish; 40 Schedule; Ul 514B/651, Etl, Nec Approval; Nema TC-3, WC1094A Applicable Standard; 60 Standard Package; 3-1/2 Inch Trade Size; 90 Deg Bend Angle; Plain End Style; Ua Model
$3,289.39
1 1/4X45 Emt Elbow
$1,074.07
2 1/2X45 Emt Elbow
Nacogdoches Availability: Out Of Stock
$4,833.43
3X45 Emt Elbow
$7,205.30
1 1/2X45 Emt Elbow
Elbow, Standard Radius; Trade Size 2 Inch; 30 Deg Bend; 9.5 Inch Bend Radius; External Threaded End; Galvanized; Standard Package 10 Per Carton; Applicable Standard Ansi C80.3; Approval Ul 797, Csa C22.2; Robroy[R] Brand; Emtelb Model
$1,834.90
2", 30D Emt Elb
Pull Elbow, 1 In Trade Size, Angle, 1 In Connection Size, 2 In Length, 0.5240 LB/Ea
$2,712.25
45° Elbow, 0.75 In Trade Size, 3.5 In Length, 4.5 In Bend Radius, 45 ° Bend Angle, Gray, 0.1050 LB/Ea
$179.37
45° Elbow, 0.5 In Trade Size, 3.125 In Length, 4 In Bend Radius, 45 ° Bend Angle, Gray, 0.0800 LB/Ea
$165.66
45° Elbow, 1.5 In Trade Size, 6.5 In Length, 8.25 In Bend Radius, 45 ° Bend Angle, Gray, 0.4670 LB/Ea
$544.72
20
Popularity
Default