EMTELB34X90 - 3/4", 90D Emt Elb

Ecn-Korns

  • $7.70 (Each)
  • $7.70 (Each)

  • $384.85 (Per 50)

  • $769.70 (Per 100)
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
EMTELB34X90
Manufacturer
Ecn-Korns
Manufacturer's Part Number
EMTELB3/4X90
Description
3/4", 90D Emt Elb
Elbow, Standard Radius Type; Ul 797, Csa C22.2 Approval; Ansi C80.3 Applicable Standard; 50 Per Carton Standard Package; 3/4 Inch Trade Size; Threaded End Type; 90 Degree Bend Angle; 4.5 Inch Bend Radius; Emtelb Model
Slang Terms
Sweep
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt Elbows
UNSPSC
N/A
UPC/GTIN
784011020225 / 00784011020225
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.70 (Each)
Carton
$7.70 (Each)
Standard Packaging
$384.85 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
2,478
Resources
Images
 
 
EMTELB34X90 - Large Image
Attachments
 
 
EMTELB34X90 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,478

Location search:
These alternate items can be purchased instead of EMTELB34X90.
Jump To:

Similar Items

Similar items are close alternatives to EMTELB34X90, though they may not be 100% alike.

Emt Conduit Elbow, Steel Material; Galvanized Finish; Ul 797, Csa Approval; Ansi...
  • MFR Part #: 82
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.46) ·
82 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$7.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat