Search Results for "cable"

1-4 of 4
546313503 - UWC

Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 30 A Current Rating, Polyethylene Insulation Material, 30 Mil Insulation Thickness, PVC Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.41 In;10.4 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 Btu Icea T-29-520;Csa Listed As

  • MFR Part #:
  • Available from manufacturer.
546313503 - Usa Wire & Cable Inc.

Total Availability: Available from manufacturer.

564603401 - UWC

Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, PVC Insulation Material, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 1 - Conductors, 1 - Strands, 0.64 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum/Polyester Shield Type, Strand Solid/Strand, Api Standards 14F and 14FZ;Astm B-8;Csa C22.2 No. 230 Type TC;Csa C22.2 No. 239 Type Acic;Cul Ty

  • MFR Part #:
  • Available from manufacturer.
  • Manufacturer: UWC
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($1,188.57) ·
564603401 - Usa Wire & Cable Inc.

Total Availability: Available from manufacturer.

546313453 - UWC

Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 20 A Current Rating, Polyethylene Insulation Material, 30 Mil Insulation Thickness, PVC Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.37 In;9.3 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 Btu Icea T-29-520;Csa Listed As R

  • MFR Part #:
  • Total Availability: 50
  • Manufacturer: UWC
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($4,068.59) ·
546313453 - Usa Wire & Cable Inc.

Total Availability: In Stock

TC23WG2500 - Southwire

Cable, Ac Type; 100 FT; 0.981 Inch Outer Diameter; Soft Drawn Copper Conductor Material; Ul 4/83 Approval; 120/208/600 V Voltage Rating; 55 Ampere (60 Deg C), 65 Ampere (75 Deg C), 75 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating

  • MFR Part #: 55336801
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($28,343.60) ·
TC23WG2500 - Southwire Company

Total Availability: Available from manufacturer.

546313503 - SPC

Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 30 A Current Rating, Polyethylene Insulation Material, 30 Mil Insulation Thickness, PVC Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.41 In;10.4 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 Btu Icea T-29-520;Csa Listed As

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($4.00)
564603401 - SPC

Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, PVC Insulation Material, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 1 - Conductors, 1 - Strands, 0.64 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum/Polyester Shield Type, Strand Solid/Strand, Api Standards 14F and 14FZ;Astm B-8;Csa C22.2 No. 230 Type TC;Csa C22.2 No. 239 Type Acic;Cul Ty

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1,000 Each ($1,188.57)
546313453 - SPC

Multi-Conductor Power and Control Cable, Excellent Compression and Impact Resistant Additional Information, Indoor/Outdoor Application, Copper Conductor Material, 20 A Current Rating, Polyethylene Insulation Material, 30 Mil Insulation Thickness, PVC Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.37 In;9.3 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Aluminum Shield Type, Strand Solid/Strand, 210, 000 Btu Icea T-29-520;Csa Listed As R

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
1,000 Each ($4,068.59)
TC23WG2500 - Southwire

Cable, Ac Type; 100 FT; 0.981 Inch Outer Diameter; Soft Drawn Copper Conductor Material; Ul 4/83 Approval; 120/208/600 V Voltage Rating; 55 Ampere (60 Deg C), 65 Ampere (75 Deg C), 75 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating

MFR Part #:
55336801
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
2,500 Feet ($28,343.60)

Begin Live Chat