TC23WG2500 - 2/3 WG Tray Cable-2500'

Copper

  • $9.02 (Per Foot)
  • $9.02 (Per Foot)

  • $9,024.05 (Per 1,000 Feet)

  • $22,560.12 (Per 2,500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
TC23WG2500
Manufacturer
Copper
Manufacturer's Part Number
55336801
Description
2/3 WG Tray Cable-2500'
Cable, Ac Type; 100 FT; 0.981 Inch Outer Diameter; Soft Drawn Copper Conductor Material; Ul 4/83 Approval; 120/208/600 V Voltage Rating; 55 Ampere (60 Deg C), 65 Ampere (75 Deg C), 75 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
Slang Terms

Categories
Armored Cable - BX - Ac - MC - Steel Armor Copper Conductors
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288606000
Weight per unit
1.29 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$9.02 (Per Foot)
Carton
$22,560.12 (Per 2,500 Feet)
Resources
Images
 
 
TC23WG2500 - Small Image
 
TC23WG2500 - Large Image
Attachments
 
 
TC23WG2500 - Specification Sheet
Features
Voltage Rating
120/208/600 V
Number of Conductors
4
Current Rating
55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C)
Conductor Size
6 AWG
Stranding
STRANDED
Material, Color, and Finish
Color Code
BLACK/WHITE/RED/BLUE
Conductor Material
Soft Drawn Copper
Armor Material
LIGHTWEIGHT STEEL
Insulation Material
THHN
Dimensions and Weight
Outer Diameter
0.981 Inch
Length
100 ft
Descriptions
Product Type
Cable
Long Description
CABLE, AC TYPE; 100 FT; 0.981 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 4/83 APPROVAL; 120/208/600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING
Additional Information
RoHS Compatible; Applicable Standard Federal Specification A-A-59544, NEC
Commodity Description
STEEL ARMOR CU CONDUCTORS
Description
2/3 WG TRAY CABLE-2500'
extra long description
AC TYPE; 100 FT; 0.981 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 4/83 APPROVAL; 120/208/600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); THHN INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; BLACK/WHITE/RED/BLUE COLOR CODE; COIL PACKAGE TYPE; STRANDED STRANDING; LIGHTWEIGHT STEEL ARMOR MATERIAL; 16 AWG SOLID ALUMINUM GROUND CONDUCTOR TYPE; DURACLAD[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD
Additional Information
Ground Conductor Type
16 AWG Solid Aluminum
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55336801
Taxonomies, Classifications, and Categories
Type
AC
Category Description
TRAY CABLE
Availability
Manufacturer Status
Non-Stock
Packaging
Package Type
Coil
Weight per foot
1.29
Carton
2500
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 4/83
You must have an account to view stock levels
There were no add-on items found for TC23WG2500.

* All prices subject to change.