Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 3/4" Trade Size
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$372.73
Each
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, 4" Maximum Conduit Movement, 1" Trade Size
$284.79
1-1/2" Galvanized Steel, Right Angle Conduit Clamp
$21.30
Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Number E10444, Ul Listed
$33.81
Unilets Unf Standard Expansion Union, Trade Size: 1/2 In, Outside Diameter: 1.19 In, Length: 3.88 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 1/2 In, Dim
$35.39
Unilets Unf Standard Expansion Union, Trade Size: 3/4 In, Outside Diameter: 1.44 In, Length: 3.28 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.53 In, Di
$49.99
Universal Pipe Support With 3" Lag Bolt. Fits Mast Size 1-1/4" to 3".
$1,708.14
Per 100
2-1/2" Off Set Nipple With 3/4" Offset, Zinc Die-Cast.
$15,055.29
Steel Snap In Blanks. Zinc Plated Steel. For 1" Knockout.
$198.06
Steel Snap In Blanks. Zinc Plated Steel. For 1-1/4" Knockout.
$238.62
Steel Snap In Blanks. Zinc Plated Steel. For 2" Knockout.
$477.18
Concrete Pipe Sleeve Provides An Economical Method Of Sleeving Through Concrete Pour. Allowing Cables or Conduit to Be Easily Run From One Floor to The Next. Hole Size 6".
$14.05
1 Inch to 1/2 Inch Female Reducer, Malleable Iron For Use With Rigid/Imc Conduit
$1,504.33
3 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$6,848.06
Hub Connector, Straight, Insulated, NPT Connection, 3/4 In Hub Size, 1.81 In Height, 2 In Diameter, 0.33 LB/100
$93.00
3/4" Steel Conduit Hangers With Attached Bolt & Nut
$48.22
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 1-1/2"
$5.65
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 2"
$8.76
Eaton Crouse-Hinds Series Conduit Bushed (Chase) Nipple, Rigid/Imc, Non-Insulated, Malleable Iron, 4"
$100.92
Anti-Short Bushing. Plastic. Trade Size 3/4. Cable Range 8/4 to 4/3.
$50.49
20
Popularity
Default