UNY50 - 1/2 In Union

Appleton

  • $35.39 (Each)
  • $35.39 (Each)
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
UNY50
Manufacturer
Appleton
Manufacturer's Part Number
UNY50
Description
1/2 In Union
Unilets Unf Standard Expansion Union, Trade Size: 1/2 In, Outside Diameter: 1.19 In, Length: 3.88 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 1/2 In, Dim
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381695657 / 00781381695657
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.39 (Each)
Resources
Images
 
 
UNY50 - Large Image
 
UNY50 - Small Image
Attachments
 
 
UNY50 - Specification Sheet
Other Links
 
 
UNY50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded
Dimensions and Weight
Length
3.88
Descriptions
Product Type
1/2 In Union
extra long description
APP UNY50 1/2 IN UNION
Long Description
UNILETS UNF Standard Expansion Union, Trade Size: 1/2 IN, Outside Diameter: 1.19 IN, Length: 3.88 IN Overall Length At Maximum Expansion, Flexibility: Rigid And IMC, Material: Steel, Connection: Male Threaded, Maximum Expansion: 1/2 IN, Dim
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Expansion unions compensate for expansion and contraction of conduit;Explosionproof, dust-ignitionproof;Internal phosphor bronze bonding jumper ring assures positive ground between telescoping cylinders;One-piece design eliminates need for disassembly during installation;Small external diameters excellent in restricted areas in wiring of pumps, motors and other equipment;Smooth, rounded integral bushing in each hub protects co
Description
1/2 IN UNION
Additional Information
outside diameter
1.190000000000000;30.2260
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
UNY50
GTIN
00781381695657
UPC
781381695657
Taxonomies, Classifications, and Categories
Type
UNF Standard Expansion Union
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
standard
Class II, Division 1 And 2 Groups E, F, G;Class III;SA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified;UL 886 (1203), UL File Number E10444, UL Listed For Class I, Division 1 And 2 Groups C, D
Application
For Connecting Conduit To Enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UNY50.
Jump To:

Cross Referenced

These items are similar to UNY50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
UNY50 Appleton Electric 00781381695657
UNY17 Eaton Crouse-Hinds 00782274129044
UNYS1 Killark 00783936010496
UNYE-50S O-Z Gedney n/a

* All prices subject to change.

Begin Live Chat