Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 25 W Lamp Wattage, 36-1/8 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo