ISB021612EI - 2' to 16' 120V Sign Bal

Advance

  • $62.68 (Each)
  • $62.68 (Each)

  • $626.80 (Per 10)
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
ISB021612EI
Manufacturer
Advance
Manufacturer's Part Number
503722
Description
2' to 16' 120V Sign Bal
Maximum Performance Under All Weather Conditions Simplifies Inventory Needs With Wide Range Of Input Voltages;Flexible Multiple Lamp Operation;Smart Replacement For Banned Magnetic Rapid Start Sign Ballasts Philips Advance Signpro Line…A Brand Synonymous With Full-Line, High-Quality Sign Ballasts Offered Exclusively to The Sign Industry to Support The Market'S Broad Range Of Sign Applications, Now Adds: ...Four New Energy-Efficient Signpro Electronic Fluorescent Sign Ballasts For T8/Ho and T12/Ho High Outp
Slang Terms

Suggest a New Term
Categories
Ballasts - Sign Ballasts Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087135778 / 00781087135778
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.68 (Each)
Standard Packaging
$626.80 (Per 10)
Resources
Attachments
 
 
ISB021612EI - Specification Sheet
Images
 
 
ISB021612EI - Small Image
 
ISB021612EI - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
4
Voltage Rating
120-277
Lamp Type
T12 HO
Dimensions and Weight
Height
4.45
Width
6.65
Descriptions
Product Type
Ele Sign Bal (1-2) T12HO 2-16FT 120-277V
Description
2' TO 16' 120V SIGN BAL
extra long description
ADV 503722 ELE SIGN BAL (1-2) T12HO
Long Description
Maximum performance under all weather conditions Simplifies inventory needs with wide range of input voltages;Flexible multiple lamp operation;Smart replacement for banned magnetic rapid start sign ballasts Philips Advance signPRO line…a brand synonymous with full-line, high-quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds: ...four new energy-efficient signPRO Electronic Fluorescent Sign Ballasts for T8/HO and T12/HO High Outp
Additional Information
output
FIXED
start type
Instant Start
Power Factor
0.98
Manufacturer Information
Manufacturers Part Number
503722
Brand
Signify Electronics
GTIN
00781087135778
UPC
781087135778
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Packaging
Weight per each
6
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50to60
standard
CSA certificate;UL certificate;DOE;RoHS Compliant
Application
SIGN
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat