TWSLEDP150KMV0LT - *Delisted* 18W Led Tall PK 50K 2100LM

Lithonia Lighting

  • $137.23 (Each)
  • $137.23 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
TWSLEDP150KMV0LT
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
TWS LED P1 50K MVOLT PE DDB M4
Description
*Delisted* 18W Led Tall PK 50K 2100LM
The Popular TWS Luminaire Is Now Available With Long-Lasting, Energy-Efficient Led Technology. Featuring A Classic Dayform, The TWS Led Offers A Traditional Appearance and Is Powered By Advanced Leds.The TWS Led Luminaire Is Powerful Yet Energy Efficient, Capable Of Replacing Up to A 70W HPS or 100W MH Wall Pack While Saving Up to 80% In Energy Costs. With Long-Life Leds, The TWS Led Eliminates Frequent Lamp and Ballast Replacements Associated With Traditional Technologies.
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
191723952063 / 00191723952063
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$137.23 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
TWSLEDP150KMV0LT - Large Image
 
TWSLEDP150KMV0LT - Large Image
 
TWSLEDP150KMV0LT - Large Image
 
TWSLEDP150KMV0LT - Large Image
 
TWSLEDP150KMV0LT - Large Image
 
TWSLEDP150KMV0LT - Video
360 Images
 
 
TWSLEDP150KMV0LT - 360 Image
Attachments
 
 
TWSLEDP150KMV0LT - Specification Sheet
Brochures
 
 
TWSLEDP150KMV0LT - Brochure
Other Links
 
 
TWSLEDP150KMV0LT - Other
 
TWSLEDP150KMV0LT - Other
 
TWSLEDP150KMV0LT - Other
 
TWSLEDP150KMV0LT - Other
 
TWSLEDP150KMV0LT - Other
 
TWSLEDP150KMV0LT - Other
 
TWSLEDP150KMV0LT - Other
 
TWSLEDP150KMV0LT - Other
 
TWSLEDP150KMV0LT - Other
Features
Number of Lamps
1
Voltage Rating
120-277
Wattage
18
Material
Aluminum
Lamp Type
LED - Static
Shape
Rectangular
Lamp Included
Yes
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
70
fixture material
aluminum
Color
Bronze
Lens Material
Polycarbonate
Finish
Gloss
Style
Traditional
Dimensions and Weight
Length
10.88
Height
5.31
Width
6.75
Descriptions
Features
Contractor Select
Long Description
The popular TWS luminaire is now available with long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWS LED offers a traditional appearance and is powered by advanced LEDs.The TWS LED luminaire is powerful yet energy efficient, capable of replacing up to a 70W HPS or 100W MH wall pack while saving up to 80% in energy costs. With long-life LEDs, the TWS LED eliminates frequent lamp and ballast replacements associated with traditional technologies.
Product Type
Wallpack
extra long description
LITH TWS LED P1 50K MVOLT PE DDB M4
Description
*DELISTED* 18W LED TALL PK 50K 2100LM
Additional Information
average life
100,000
pallet quantity
144
lumens
2100
Warranty
5
dimensions
5.125 x 6.88 x 10.88
Power Source
Hardwired
Hardware
Yes
dimmable
Yes
media
Yes
Manufacturer Information
Manufacturers Part Number
TWS LED P1 50K MVOLT PE DDB M4
Brand
Lithonia Lighting
GTIN
00191723952063
UPC
191723952063
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Wallpack
Packaging
Weight
3.19
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
standard
C-UL-USDLC Premium,DLC Standard
Application
Education,Hospitality,Offices & Banks
environmental conditions
OUTDOOR
Mounting
SURFACE
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TWSLEDP150KMV0LT.
Jump To:

Similar Items

Similar items are close alternatives to TWSLEDP150KMV0LT, though they may not be 100% alike.

The TWS Led Wall Pack Offers The Traditional Shape You’Ve Grown Accustomed to, C...
  • Our Part #: TWSLEDAL0SWW2MV0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TWS LED ALO SWW2 MVOLT PE DDB
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($174.50) ·
TWSLEDAL0SWW2MV0 - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$174.50

Each

QTY:
Each
Add
25W Led Wall LMNR 50K 1476LM
  • Our Part #: TWSLEDP150K120PE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TWSLEDP150K120PE - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for TWSLEDP150KMV0LT.

* All prices subject to change.

false