C702514 - Staple IN3000 P5 Insulated

W.W. Cross Inc.

  • $0.04 (Each)
  • $0.04 (Each)

  • $18.80 (Per 500)

  • $37.60 (Per 1,000)

  • $188.00 (Per 5,000)

In-Stock: 500 available locally (Tyler, TX) (change location)
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
C702514
Manufacturer
W.W. Cross Inc.
Manufacturer's Part Number
C702514
Description
Staple IN3000 P5 Insulated
Staple IN3000 P5 Insulated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
075218095131 / 00075218095131
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.04 (Each)
Carton
$18.80 (Per 500)
Standard Packaging
$188.00 (Per 5,000)
Stock Availability
Tyler
500 (Check another store)
All Stores
4,000
Resources
Images
 
 
C702514 - Large Image
Attachments
 
 
C702514 - Specification Sheet
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
1-1/16 INCH
Width
19/32 INCH
Descriptions
extra long description
INSULATED TYPE; 1-1/16 INCH; 19/32 INCH; 12 AWG, 14 AWG CABLE SIZE; UL APPROVAL; 500 PER CARTON STANDARD PACKAGE; NUMBER OF CONDUCTORS 2
Product Type
Insulated Staples
Description
STAPLE IN3000 P5 INSULATED
Long Description
INSULATED STAPLES, INSULATED TYPE; 1-1/16 INCH; 19/32 INCH; 12 AWG, 14 AWG CABLE SIZE; UL APPROVAL; 500 PER CARTON STANDARD PACKAGE; NUMBER OF CONDUCTORS 2; IN3000 MODEL
Commodity Description
NAILS,STAPLES,RIVETS
Additional Information
Number of Conductors 2
Additional Information
Cable Size
12 AWG, 14 AWG
Manufacturer Information
Manufacturers Part Number
C702514
Brand
W.W. Cross Inc.
Model
IN3000
GTIN
00075218095131
UPC
075218095131
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INSULATED
Packaging
Standard Package
500 PER CARTON
Weight per each
0.06
Carton
500
Package
5000
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,000

Location search:

Greater Tyler Area

Location Stock Available
Terrell
3,500 View Store
Tyler
500 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat