V5738A - 5700 SLD Base Fix Box 5.5" Dia Iv

Wiremold

  • $18.83 (Each)
  • $18.83 (Each)

  • $1,882.83 (Per 100)

In-Stock: 1 available locally (Texarkana, TX) (change location)
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
V5738A
Manufacturer
Wiremold
Manufacturer's Part Number
V5738A
Description
5700 SLD Base Fix Box 5.5" Dia Iv
Wiremold 500 Series and 700 Series Raceways Are Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070439 / 0786776070439 / 00786776070439
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.83 (Each)
Carton
$18.83 (Each)
Stock Availability
Texarkana
1 (Check another store)
All Stores
1
Resources
Images
 
 
V5738A - Large Image
 
V5738A - Small Image
Attachments
 
 
V5738A - Specification Sheet
Brochures
 
 
V5738A - Brochure
Other Links
 
 
V5738A - Other
 
V5738A - Other
 
V5738A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Material
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Description
5700 SLD BASE FIX BOX 5.5" DIA IV
Product Type
5700 SLD Base Fix Box 5.5IN Dia Iv
extra long description
WM V5738A 5700 SLD BASE FIX BOX 5.5
Long Description
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Features
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Knockout Size
1/2 in
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
V5738A
Brand
WIREMOLD
GTIN
00786776070439
UPC
786776070439
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway Device Box
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
standard
USMCA, UL, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Texarkana Area

Location Stock Available
Texarkana
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of V5738A.
Jump To:

Cross Referenced

These items are similar to V5738A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
V5738A Legrand Wiremold 00786776070439

* All prices subject to change.

Begin Live Chat