V2010B - STL Blank End Fitting 2000 Iv

Wiremold

  • $1.43 (Each)
  • $1.43 (Each)

  • $7.17 (Per 5)

  • $143.33 (Per 100)

In-Stock: 14 available locally (Alexandria, LA) (change location)
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
V2010B
Manufacturer
Wiremold
Manufacturer's Part Number
V2010B
Description
STL Blank End Fitting 2000 Iv
<P>Closes Off The Open End Of 2000 Series Raceway.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776189803 / 0786776189803 / 00786776189803
Weight per unit
0.0237 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$7.17 (Per 5)
Stock Availability
Alexandria
14 (Check another store)
All Stores
2,689
Resources
Images
 
 
V2010B - Large Image
 
V2010B - Small Image
Other Links
 
 
V2010B - Other
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
STL Blank End Fitting 2000 Ivory
extra long description
WM V2010B STL BLANK END FITTING 200
Description
STL BLANK END FITTING 2000 IV
Long Description
<p>Closes off the open end of 2000 Series Raceway.</p>
Features
<p>Closes off the open end of 2000 Series Raceway.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
indoor/outdoor
Indoor
Mounting Type
On Surface
Enclosure Type
Steel
Voltage
300.0 V
Manufacturer Information
Manufacturers Part Number
V2010B
Brand
WIREMOLD
GTIN
00786776189803
UPC
786776189803
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Trade Size
Amperage
15.0
Packaging
Weight per each
0.0237
Carton
5
Uses, Certifications, and Standards
standard
NAFTA, USMCA, ROHS, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat