G4000B10 - STL Raceway Base 10' G4000 Gy

Wiremold

  • $73.90 (Per 10 Feet)
  • $7.39 (Per Foot)

  • $73.90 (Per 10 Feet)

  • $369.50 (Per 50 Feet)

In-Stock: 390 available locally (Houston RDC, TX) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
G4000B10
Manufacturer
Wiremold
Manufacturer's Part Number
G4000B-10
Description
STL Raceway Base 10' G4000 Gy
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776080315 / 0786776080315 / 00786776080315
Weight per unit
1.668 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$7.39 (Per Foot)
Carton
$369.50 (Per 50 Feet)
Stock Availability
Houston RDC
390 Feet (Check another store)
All Stores
630 Feet
Resources
Images
 
 
G4000B10 - Large Image
 
G4000B10 - Small Image
Attachments
 
 
G4000B10 - Specification Sheet
Brochures
 
 
G4000B10 - Brochure
Other Links
 
 
G4000B10 - Other
 
G4000B10 - Other
 
G4000B10 - Other
 
G4000B10 - Other
 
G4000B10 - Other
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
Gray
Descriptions
Product Type
STL Raceway Base 10FT G4000 Gray
extra long description
WM G4000B-10 STL RACEWAY BASE 10FT
Description
STL RACEWAY BASE 10' G4000 GY
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
G4000B-10
GTIN
00786776080315
UPC
786776080315
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Availability
minimum qty
10
Packaging
Weight per foot
1.668
Carton
50
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Surface Metal Raceway: File E4376: Guide RJBT/RJBT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 630 Feet

Location search:

Greater Houston RDC Area

Location Stock Available
Houston RDC
390 View Store

Distribution Centers

Location Stock Available
Lenexa
20 View Store
Phoenix
90 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of G4000B10.
Jump To:

Cross Referenced

These items are similar to G4000B10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4750B10GY Hubbell Wiring Device-Kellems 00783585216362
G4000B10 Legrand Wiremold 00786776080315

* All prices subject to change.

Begin Live Chat