ALALPB - Ala LPB Cover Plate

Legrand-Wiremold

  • $25.98 (Each)
  • $25.98 (Each)

In-Stock: 3 available locally (Shreveport, LA) ( change location)
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
ALALPB
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
ALA-LPB
Description
Ala LPB Cover Plate
Isoduct™ Aluminum Raceway System Meets The Demands Of Commercial Spaces, Providing A Handsome and Effective Method Of Directing Power or Communications Services Where Required. The Low-Profile Surface Mounted Raceway Is Easy to Install and Because Of Its Two-Piece Design, Wiring Is Always Accessible and Changes Are Easily Accomplished.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523850 / 0786776523850 / 00786776523850
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.98 (Each)
Stock Availability
Shreveport
3 (Check another store)
Bossier City
0
All Stores
3
Resources
Images
 
 
ALALPB - Large Image
 
ALALPB - Small Image
Attachments
 
 
ALALPB - Specification Sheet
Other Links
 
 
ALALPB - Other
 
ALALPB - Other
 
ALALPB - Other
 
ALALPB - Other
Brochures
 
 
ALALPB - Brochure
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
Aluminum
Number Of Gangs
1.0
Material, Color, and Finish
Color
Silver
Descriptions
Description
ALA LPB COVER PLATE
Extra Long Description
WMD ALA-LPB ALA LPB CVR PLT
Features
Isoduct™ Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.
Long Description
Isoduct™ Aluminum Raceway System meets the demands of commercial spaces, providing a handsome and effective method of directing power or communications services where required. The low-profile surface mounted raceway is easy to install and because of its two-piece design, wiring is always accessible and changes are easily accomplished.
Product Type
Ala LPB CVR PLT
Special Features
Durable, architectural clear anodized finish. Wipesclean and resists corrosion. Custom colors availableupon request.
Additional Information
Indoor/Outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
ALA-LPB
GTIN
00786776523850
UPC
786776523850
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
COVER PLATE
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Raceway & Fittings: Meets Article 386 of NEC. Multioutlet Assemblies: Meets Article 380 of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Bossier City Area

Location Stock Available
Shreveport
3 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat