828PRBLK - Rect Dup Recept Cover Poly BLK

Wiremold

  • $32.83 (Each)
  • $32.83 (Each)

In-Stock: 2 available locally (McKinney, TX) (change location)
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
828PRBLK
Manufacturer
Wiremold
Manufacturer's Part Number
828PR-BLK
Description
Rect Dup Recept Cover Poly BLK
Outlet Box, Polycarbonate Material, Black, 1 Gang, 5-1/2 In Length, 4-1/8 In Width, 4-1/8 In Height, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564278023 / 0786564278023 / 00786564278023
Weight per unit
0.246 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.83 (Each)
Stock Availability
McKinney
2 (Check another store)
DFW RDC
3
All Stores
224
Resources
Images
 
 
828PRBLK - Large Image
 
828PRBLK - Small Image
 
828PRBLK - Large Image
Specifications Sheets
 
 
828PRBLK - Specification Sheet
Attachments
 
 
828PRBLK - Specification Sheet
Brochures
 
 
828PRBLK - Brochure
Other Links
 
 
828PRBLK - Other
 
828PRBLK - Other
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
Polycarbonate
Number of Gangs
1
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
5-1/2 in
Width
4-1/8 in
Height
4-1/8 in
Descriptions
extra long description
WLK 828PR-BLK RECT DUP RECEPT COVER
Product Type
Outlet Box
Long Description
Outlet Box, Polycarbonate Material, Black, 1 Gang, 5-1/2 in Length, 4-1/8 in Width, 4-1/8 in Height, 0.25 lb/EA
Features
Flip lids. Can also be used with a 106 type communication adapter. NOTE: Polycarbonate cover plates can only be used with polycarbonate flanges.
Short Description
Outlet Box, Polycarbonate, Black, 1 Gang
Construction
ASSEMBLED
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Description
RECT DUP RECEPT COVER POLY BLK
Additional Information
for use with
880MP Series Rectangular Floor Box
Standards Met
UL MA
package quantity
1 ct
Made in USA
yes
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828PR-BLK
GTIN
00786564278023
UPC
786564278023
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
COVER
Packaging
Weight
0.25 lb/EA
Weight per each
0.246
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat