5781 - STL Box Connector 1/2"

Wiremold

  • $4.55 (Each)
  • $4.55 (Each)

  • $9.10 (Per 2)

  • $455.19 (Per 100)

In-Stock: 68 available locally (Tulsa, OK) (change location)
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
5781
Manufacturer
Wiremold
Manufacturer's Part Number
5781
Description
STL Box Connector 1/2"
Box Connector, Steel, Galvanized, 1/2 In Height, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189346 / 0786776189346 / 00786776189346
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Carton
$9.10 (Per 2)
Stock Availability
Tulsa
68 (Check another store)
All Stores
1,581
Resources
Images
 
 
5781 - Large Image
 
5781 - Small Image
 
5781 - Large Image
Specifications Sheets
 
 
5781 - Specification Sheet
Brochures
 
 
5781 - Brochure
Other Links
 
 
5781 - Other
 
5781 - Other
 
5781 - Other
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
Steel
Material, Color, and Finish
Finish
Galvanized
Color
Silver
Dimensions and Weight
Height
1/2 in;12.7 mm
Descriptions
Product Type
Box Connector
Long Description
Box Connector, Steel, Galvanized, 1/2 in Height, 0.07 lb/EA
Features
Male connector with 1/2" trade size conduit opening for connecting raceway to conduit boxes or panel boxes that have KOs for conduit. Can also be used with conduit type fittings. When used with 700 Series Raceway, break out crescent twistout in connector.
Short Description
Box Connector, Steel, Galvanized
Special Features
Single-Channel Capacity;Male Connect
extra long description
WM 5781 STL BOX CONNECTOR 1/2 IN.
Description
STL BOX CONNECTOR 1/2"
Additional Information
Made in USA
yes
for use with
V500/V700/V700H Series One Piece Steel Surface Raceway
Standards Met
UL Listed;RoHS Compliant
package quantity
2 PK;10 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5781
GTIN
00786776189346
UPC
786776189346
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight
0.07 lb/EA
Weight per each
0.07
Carton
2
Uses, Certifications, and Standards
Application
Connecting Raceway to Conduit Boxes;Panel Boxes
standard
CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat