4001DA - 4000 Div Clip

Wiremold

  • $1.73 (Each)
  • $1.73 (Each)

  • $8.65 (Per 5)

  • $172.98 (Per 100)

In-Stock: 7 available locally (Tucson, AZ) (change location)
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
4001DA
Manufacturer
Wiremold
Manufacturer's Part Number
4001DA
Description
4000 Div Clip
The Wiremold 4000 Series Raceway Is The Workhorse Of Surface Cable Raceway Systems. The Multiple Channel Cable Raceway Can Be Divided For Multi-Service Applications and Is Ideal For All Applications Requiring A Large Cable Capacity Dual Service Steel Raceway. Commercial, Institutional and Industrial Applications All Benefit From The Wiremold 4000 Series Rigid Steel Construction and Durable Ivory Scuffcoat Finish. The Wiremold 4000 Series Raceway Is Also Ideal For Municipalities That Require Either All Stee
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776571400 / 0786776571400 / 00786776571400
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.73 (Each)
Carton
$8.65 (Per 5)
Stock Availability
Tucson
7 (Check another store)
Phoenix
772
All Stores
1,594
Resources
Images
 
 
4001DA - Large Image
 
4001DA - Small Image
Brochures
 
 
4001DA - Brochure
Other Links
 
 
4001DA - Other
 
4001DA - Other
 
4001DA - Other
 
4001DA - Other
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
Silver
Descriptions
Description
4000 DIV CLIP
Long Description
The Wiremold 4000 Series Raceway is the workhorse of surface cable raceway systems. The multiple channel cable raceway can be divided for multi-service applications and is ideal for all applications requiring a large cable capacity dual service steel raceway. Commercial, institutional and industrial applications all benefit from the Wiremold 4000 Series rigid steel construction and durable Ivory ScuffCoat finish. The Wiremold 4000 Series Raceway is also ideal for municipalities that require either all stee
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Product Type
4001DA Divider Clip
extra long description
WM 4001DA 4001DA DIVIDER CLIP
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
4001DA
GTIN
00786776571400
UPC
786776571400
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.115
Carton
5
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat