25DTP4WH - TPP Duplex 2-20A WH 10'

Wiremold

  • $293.62 (Each)
  • $293.62 (Each)

In-Stock: 3 available locally (Tyler, TX) (change location)
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
25DTP4WH
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-4WH
Description
TPP Duplex 2-20A WH 10'
25DTP Series 10' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Tele/Power Poles
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786776193015 / 0786776193015 / 00786776193015
Weight per unit
20.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$293.62 (Each)
Stock Availability
Tyler
3 (Check another store)
All Stores
211
Resources
Images
 
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
 
25DTP4WH - Small Image
 
25DTP4WH - Large Image
 
25DTP4WH - Large Image
Brochures
 
 
25DTP4WH - Brochure
Other Links
 
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
 
25DTP4WH - Other
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
Steel
Material, Color, and Finish
Color
White
Descriptions
Product Type
TPP Duplex 2-20A White 10FT.
extra long description
WM 25DTP-4WH TPP DUPLEX 2-20A WHITE
Description
TPP DUPLEX 2-20A WH 10'
Features
25DTP Series 10' Tele-Power Poles handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers. The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds. This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V. Knockouts provided in removable cover for RJ11/RJ45 and modular
Long Description
25DTP Series 10' Tele-Power Poles handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers. The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds. This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V. Knockouts provided in removable cover for RJ11/RJ45 and modular
Additional Information
cutout
Receptacle, A/V, Keystone, Data
Number of Channels
2.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-4WH
GTIN
00786776193015
UPC
786776193015
Taxonomies, Classifications, and Categories
Type
Pole
Packaging
Weight per each
20.5
Carton
1
Uses, Certifications, and Standards
standard
CULUS, USMCA, ROHS, cULus Listed, Multioutlet Assemblies: File E15191, E178348
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211

Location search:

Greater Tyler Area

Location Stock Available
Athens
1 View Store
Tyler
3 View Store
These alternate items can be purchased instead of 25DTP4WH.
Jump To:

Similar Items

Similar items are close alternatives to 25DTP4WH, though they may not be 100% alike.

Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 10 FT 5 In Height, Duplex Rece...
  • Our Part #: 25DTP4
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25DTP-4
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($250.47) ·
25DTP4 - Wiremold

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$250.47

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat