25DTP412WH - TPP Duplex 2-20A WH 12'

Wiremold

  • $387.69 (Each)
  • $387.69 (Each)

In-Stock: 4 available locally (Alexandria, LA) (change location)
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
25DTP412WH
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-412WH
Description
TPP Duplex 2-20A WH 12'
25DTP Series 12' Tele-Power Poles Handle All Of Your Needs Effortlessly, Whether It'S Power, Data, or A/V Wiring You Need to Bring Down to The Desk, Workstation, or Cash Registers. The Vertical Drop Poles Give You The Flexibility and Capacity to Devote Both Sides Of The Pole For Single Service or Separate The Two Channels to Provide Dual Service Feeds. This Pole Comes With Two(2) Prewired Fed-Spec General Grade Duplex Receptacles, 20A 125V. Knockouts Provided In Removable Cover For RJ11/RJ45 and Modular
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786776193022 / 0786776193022 / 00786776193022
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.69 (Each)
Stock Availability
Alexandria
4 (Check another store)
All Stores
113
Resources
Images
 
 
25DTP412WH - Large Image
 
25DTP412WH - Large Image
 
25DTP412WH - Large Image
 
25DTP412WH - Large Image
 
25DTP412WH - Small Image
 
25DTP412WH - Large Image
 
25DTP412WH - Large Image
Brochures
 
 
25DTP412WH - Brochure
Other Links
 
 
25DTP412WH - Other
 
25DTP412WH - Other
 
25DTP412WH - Other
 
25DTP412WH - Other
 
25DTP412WH - Other
 
25DTP412WH - Other
 
25DTP412WH - Other
 
25DTP412WH - Other
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
TPP Duplex 2-20A White 12FT.
extra long description
WM 25DTP-412WH TPP DUPLEX 2-20A WHI
Description
TPP DUPLEX 2-20A WH 12'
Long Description
25DTP Series 12' Tele-Power Poles handle all of your needs effortlessly, whether it's power, data, or A/V wiring you need to bring down to the desk, workstation, or cash registers. The vertical drop poles give you the flexibility and capacity to devote both sides of the pole for single service or separate the two channels to provide dual service feeds. This pole comes with two(2) prewired Fed-Spec general grade duplex receptacles, 20A 125V. Knockouts provided in removable cover for RJ11/RJ45 and modular
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-412WH
GTIN
00786776193022
UPC
786776193022
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
21
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 25DTP412WH.
Jump To:

Similar Items

Similar items are close alternatives to 25DTP412WH, though they may not be 100% alike.

Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 12 FT 5 In Height, Duplex Rece...
  • Our Part #: 25DTP412
  • Alexandria Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 25DTP-412
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($330.66) ·
25DTP412 - Wiremold

Alexandria Availability: Out Of Stock

Total Availability: In Stock

Book Price

$330.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat