25DTP4 - TPP Duplex 2-20A 10'

Legrand-Wiremold

  • $256.73 (Each)
  • $256.73 (Each)

In-Stock: 1 available locally (Marshall, TX) ( change location)
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
25DTP4
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
25DTP-4
Description
TPP Duplex 2-20A 10'
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 10 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, (2) Duplex Receptacle Outlet Configuration, 20.5 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
786776046403 / 0786776046403 / 00786776046403
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$256.73 (Each)
Stock Availability
Marshall
1 (Check another store)
Longview
0
All Stores
9
Resources
Images
 
 
25DTP4 - Large Image
 
25DTP4 - Large Image
 
25DTP4 - Large Image
 
25DTP4 - Large Image
 
25DTP4 - Small Image
 
25DTP4 - Large Image
 
25DTP4 - Large Image
Other Links
 
 
25DTP4 - Other
 
25DTP4 - Other
 
25DTP4 - Other
 
25DTP4 - Other
 
25DTP4 - Other
 
25DTP4 - Other
 
25DTP4 - Other
 
25DTP4 - Other
Attachments
 
 
25DTP4 - Specification Sheet
Brochures
 
 
25DTP4 - Brochure
Specifications Sheets
 
 
25DTP4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Material
Steel
Shape
Rectangular
Voltage Rating
125 V
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Height
10 ft 5 in;3.175 m
Length
2.25 in
Width
2-5/16 in;59 mm
Descriptions
Description
TPP DUPLEX 2-20A 10'
Extra Long Description
WMD 25DTP-4 TPP DUPLEX 2-20A 10FT.
Features
Two-compartment pole (power and communications). Nominal material thickness .030" (0.8mm). Ivory or gray bootbase. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors.
Long Description
Tele-Power Pole, 2.25 in Length, 2-5/16 in Width, 10 ft 5 in Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, (2) Duplex Receptacle Outlet Configuration, 20.5 lb
Product Type
Tele-Power Pole
Short Description
Tele-Power Pole, 2.25 in L, Duplex Receptacle Outlet, 12'5"
Special Features
Dedicated Circuit Pole Features Separate Isolated Ground Circuit Protection
Additional Information
Color/Finish
Ivory
Cutout
Data, A/V, Keystone, Receptacle
Made In USA
yes
Number Of Channels
2.0
Outlet Configuration
(2) Duplex Receptacle
Outlet Type
Duplex Receptacle
Package Quantity
1 ct
Standards Met
UL MA
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-4
GTIN
00786776046403
UPC
786776046403
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Pole
Packaging
Weight
20.5 lb
Weight per each
21
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, USMCA, ROHS, cULus Listed, Multioutlet Assemblies: File E15191, E178348
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Longview Area

Location Stock Available
Marshall
1 View Store

Distribution Centers

Location Stock Available
El Paso
3 View Store

M-Z

Location Stock Available
Sulphur
1 View Store
These alternate items can be purchased instead of 25DTP4.
Jump To:

Similar Items

Similar items are close alternatives to 25DTP4, though they may not be 100% alike.

Cross Referenced

These items are similar to 25DTP4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBLPP10AI Hubbell Wiring Device-Kellems 00783585318233
25DTP4 Legrand Wiremold 00786776046403

* All prices subject to change.

Begin Live Chat